使用荷重(t)2(60°以下)
有効長L(m)3.5
質量(kg)6.83
チェーン径(Φmm)8
マスターリングM8W16
フックFW7-8
寸法d(mm)16
寸法t(mm)140
寸法w(mm)80
寸法s(mm)13
寸法h(mm)29
寸法a(mm)25
寸法d1(mm)24
寸法d2(mm)11
寸法b(mm)118
寸法g(mm)64
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)131
フック寸法h(mm)29
フック寸法a(mm)25
フック寸法b(mm)118
フック寸法d1(mm)24
フック寸法d2(mm)11
フック寸法G(mm)64
マスターリンクM8W16