使用荷重(t)5.3(60°以下)
有効長L(m)3
質量(kg)16.25
チェーン径(Φmm)13
マスターリングM8W22
フックFW13
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)42
寸法a(mm)40
寸法d1(mm)39
寸法d2(mm)17
寸法b(mm)170
寸法g(mm)89
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)190
フック寸法h(mm)42
フック寸法a(mm)40
フック寸法b(mm)170
フック寸法d1(mm)39
フック寸法d2(mm)17
フック寸法G(mm)89
マスターリンクM8W22