外形寸法(幅W×奥行D×高さH)(mm)880×448×988
内形寸法(幅W×奥行D×高さH)(mm)878×390×855
有効内容量(L)291
質量(kg)52
消費電力(W)7.2(最大240)
付属品棚板×3、キー×2
電源(V)AC100
棚板耐荷重(kg)50/枚
材質キャビネット:スチール(粉体塗装/グレー)、扉:スチール・ガラス・マグネットパッキン
用途中湿度用(25〜50%RH)標準型、カメラ・デジカメ・レンズ・フィルム・テープ・FD・CD・VHS・DVD・メディアカード・顕微鏡・望遠鏡・双眼鏡・マイクロフォンなどの長期保管用
仕様除湿・湿度調整:ドライユニット、デジタルコントローラーによる自動調節式、吸湿・排気サイクル:4時間(吸湿3時間30分、排気30分)、湿度調整器付、ICタイマー制御回路付、湿度計モニター精度:±3〜4.5%RH、湿度計:デジタルデュアル湿度計