セット内容防水pH計(PH-1001PE)+対ペーストpHセンサー(PHS-08PE)
センサーPHS-08PE:粘性サンプル用
分解能0.01pH、0.1℃
精度±0.1pH、温度:±1℃
サンプリング約3回/秒
防塵防水性能IP67準拠
オートパワーオフ約10分(解除不可)
使用温湿度範囲本体:0〜50℃/75%RH(但し結露なきこと)、センサー部:0〜60℃
保存温湿度範囲0〜60℃/80%RH以下(但し結露なきこと)
電源単4乾電池×1本
質量(g)約130(電池含む)
付属品取扱説明書、pH4.01校正標準液、pH6.86校正標準液
測定範囲(pH)0.0〜14.0
温度測定範囲(℃)0〜60
電池寿命(時間)約120
本体寸法(幅W×奥行D×高さH)(mm)40×185×48