寸法(mm)120×120
付属品ファン×2、ケーブル×3、取付ネジ×16
質量(g)約212.5(ファン1基あたり)
定格電圧(V)12
ベアリング第2世代ハイドロリックベアリング
本体寸法(mm)120×120×25
定格電流(A)0.12(ファン1基あたり)
コネクタ4ピン(PWM)
ノイズレベル22.3dBA(LNC使用時:19.2dBA)
定格入力(W)1.44(ファン1基あたり)
最大風量(CFM)58.35
最大風圧(mmH2O)2.41
MTBF(時間)40000(25℃)
ファン回転速度(min-1[r.p.m])500〜2000rpm(LNC使用時:500〜1500rpm)