仕様●送信機個数:1
幅(mm)60
質量(kg)0.064
直径(Φmm)60
高さ(mm)60
タイプProduct or Component:Head for non-illuminated push-button、Operator:latching、Head:Standard
種類プラスチックヘッド キノコ型(ラッチ・回転復帰)
使用温度範囲(℃)-40〜70
規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1
シリーズZB5
深さ(mm)57
取付寸法22 mm
対応ZBRV1非対応
保護等級IP66 IEC 60529、IP67、IP69、IP69K
ヘッド形状Shape of signaling unit:Round
操作-
保証期間18ヶ月
保存温度範囲(℃)-40〜70
機械的耐久性500000サイクル
操作部形状Black mushroom Φ60mm、unmarked
クラスClass II IEC 60536
取付径(Φmm)22
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Dark grey plastic
耐振動(Hz)5gn(f=2〜500)conforming to IEC 60068-2-6