仕様伝送遅延:12.5ns(500:1、代表値)、13.5ns(50:1、代表値)、CMRR:-70dB(500VDC)、-80dB(50/60Hz)、-50dB(1MHz)
電圧(V)最大非破壊:±1500、1300rms
入力各入力からGNDまで、4MΩ以上//7.0pF以下
周波数帯域(MHz)DC〜100
使用温湿度範囲0〜+50℃、80%RH以下
確度±2%(20℃〜30℃)
動作電圧最大差動:±1400V(500:1),±140V(50:1)、最大同相:±1400V,±1000Vrms
立ち上がり時間3.5ns
減衰比50:1、500:1