商品レビューを投稿する内容量1個注文コード84598214品番SK42-200-SA
参考基準価格(税別)¥14,500販売価格(税込)¥15,378販売価格(税別)
SK 42 extrusion heatsink
From Fischer Elektronik, the SK 42 standard extrusion heatsink ismAde from anodised aluminium in a grilled shape
Extruded heatsinks are the most common form of heatsink and are suitable for a range of medium power applications
The SK42 Heatsink is available in the following lengths:
Stock number ; 189-8599 189-8599 is 100mm long
Stock number ; 189-8606 189-8606 is 150mm long
Stock number ; 189-8612 189-8612 is 200mm long
Stock number ; 189-8628 189-8628 is 75mm long.