定格電圧(V)三相三線式500
定格電流(A)6
質量(g)620
周波数(Hz)50/60
使用温度(℃)-40〜85
漏洩電流2.5mA/5.0mA
外形寸法(幅W×高さH×奥行D)(mm)63×64×128
絶縁抵抗(MΩ)DC500V100
安全規格UL1283、CSA、C22.2、No.8(C-UL),DIN、EN60939、VDE0565、Teil、3-1、ENEC
コンデンサ容量(F)68,000p
試験電圧(V/1分)AC2,000
電圧降下(V)1.5
使用湿度(%RH)20〜95