定格電圧(V)三相三線式500
定格電流(A)80
漏洩電流3.5mA/7.0mA
直流抵抗(max)5mΩ
コンデンサ容量(F)33,000p
質量(kg)4.8
周波数(Hz)50/60
使用温度(℃)-40〜85
外形寸法(幅W×高さH×奥行D)(mm)170×92×285
絶縁抵抗(MΩ)DC500V100
安全規格UL1283、CSA、C22.2、No.8(C-UL),DIN、EN60939、VDE0565、Teil、3-1、ENEC
試験電圧(V/1分)AC2,000
使用湿度(%RH)20〜95