定格電圧(V)三相三線式250
定格電流(A)100
漏洩電流2.5mA/5.0mA
直流抵抗(max)4mΩ
コンデンサ容量(F)22,000p
用途ノーマルモード減衰量向上(定格電圧250V)、漏洩電流選択可能
質量(kg)1.4
周波数(Hz)50/60
使用温度(℃)-40〜85
外形寸法(幅W×高さH×奥行D)(mm)90×54×179
絶縁抵抗(MΩ)DC500V100
安全規格UL1283、CSA、C22.2、No.8(C-UL),DIN、EN60939、VDE0565、Teil、3-1、ENEC
試験電圧(V/1分)AC2,000
使用湿度(%RH)20〜95