仕様●ICカードI/F:ISO/IEC(DIS7816-1、-2、-3、-4に準拠)●音声部:スピーカー内蔵
質量(g)アンテナ部:65※外付けスピーカーの接続はできません。
規格ARIB規格(ARIBSTD-T75)対応
電源12V専用(ACC)
ケーブル長(m)3.5(本体と接続)
本体質量(g)65
寸法(幅W×高さH×奥行D)(mm)アンテナ部:30.2×18.4×30.2
消費電流(mA)400以下
動作温度範囲(℃)‐30〜+85
本体寸法(幅W×高さH×奥行D)(mm)68×17×103