絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
715件中 361400
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • IC TRANSCEIVER FULL 2/2 16DIP Texas Instruments

    IC TRANSCEIVER FULL 2/2 16DIP

    Texas Instruments
    999税込1,099
    1個
    13日以内出荷
    IC TRANSCEIVER FULL 2/2 16DIP
    仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-66
  • IC TRANSCEIVER FULL 1/1 8SOIC Texas Instruments

    IC TRANSCEIVER FULL 1/1 8SOIC

    Texas Instruments
    489税込538
    1個
    13日以内出荷
    IC TRANSCEIVER FULL 1/1 8SOIC
    仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:1/1●デュプレックス:フル●受信機ヒステリシス:50mV●データレート:30Mbps●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-39
  • IC SHIFT REG 8BIT PARALL 14-DIP Texas Instruments

    IC SHIFT REG 8BIT PARALL 14-DIP

    Texas Instruments
    119税込131
    1個
    13日以内出荷
    IC SHIFT REG 8BIT PARALL 14-DIP
    仕様●論理タイプ:シフトレジスタ●出力タイプ:プッシュプル●素子数:1●素子あたりのビット数:8●機能:シリアル~パラレル●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0408-85
  • IC REG MULT CONFG ADJ 3A TO263 Texas Instruments

    IC REG MULT CONFG ADJ 3A TO263

    Texas Instruments
    1,498税込1,648
    1個
    13日以内出荷
    IC REG MULT CONFG ADJ 3A TO263
    仕様●機能:ステップアップ、ステップアップ/ステップダウン●出力構成:ポジティブ●トポロジ:昇圧、フライバック、フォワードコンバータ●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):1.23V●電圧 - 出力(最大):60V●電流 - 出力:3A(スイッチ)●周波数 - スイッチング:100kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装アズワン品番67-0406-40
  • IC REG LINEAR 3.3V 5A TO220-3 Texas Instruments

    IC REG LINEAR 3.3V 5A TO220-3

    Texas Instruments
    449税込494
    1個
    13日以内出荷
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):27V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.5V @ 5A●電流 - 出力:5A●電流 - 静止(Iq):10mA●電流 - 供給(最大):-●PSRR:72dB(120Hz)●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-3●サプライヤデバイスパッケージ:TO-220-アズワン品番67-0441-17
  • IC REG LINEAR 3.3V 1A TO252-3 Texas Instruments

    IC REG LINEAR 3.3V 1A TO252-3

    Texas Instruments
    349税込384
    1個
    13日以内出荷
    IC REG LINEAR 3.3V 1A TO252-3
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):10V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1V @ 1A●電流 - 出力:1A●電流 - 静止(Iq):55μA●電流 - 供給(最大):100μA●PSRR:55dB(120Hz)●制御機能:-●保護機能:過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-252-3、DPak(2リード + タブ)、SC-63●サプライヤアズワン品番67-0407-79
  • IC REG LINEAR 3.3V 100MA TO92-3 Texas Instruments

    IC REG LINEAR 3.3V 100MA TO92-3

    Texas Instruments
    109税込120
    1個
    13日以内出荷
    IC REG LINEAR 3.3V 100MA TO92-3
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):30V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.6V @ 100mA●電流 - 出力:100mA●電流 - 静止(Iq):120μA●電流 - 供給(最大):14mA●PSRR:-●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:TO-226-3、TO-92-3標準本体(TO-226AA)●アズワン品番67-0407-62
  • IC REG LINEAR 3.3V 100MA TO252-3 Texas Instruments

    IC REG LINEAR 3.3V 100MA TO252-3

    Texas Instruments
    259税込285
    1個
    13日以内出荷
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):30V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.6V @ 100mA●電流 - 出力:100mA●電流 - 静止(Iq):120μA●電流 - 供給(最大):14mA●PSRR:-●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-252-3、DPak(2リード + タブ)、SC-63●サプラアズワン品番67-0441-57
  • IC REG LIN POS ADJ 1.5A TO220-3 Texas Instruments

    IC REG LIN POS ADJ 1.5A TO220-3

    Texas Instruments
    369税込406
    1個
    13日以内出荷
    IC REG LIN POS ADJ 1.5A TO220-3
    仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):29V●電圧 - 出力(最小/固定):1.2V●電圧 - 出力(最大):15V●電圧ドロップアウト(最大):1.5V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-3●サプライヤデバイスアズワン品番67-0406-17
  • IC REG LIN 5V 1.5A DDPAK/TO263-3 Texas Instruments

    IC REG LIN 5V 1.5A DDPAK/TO263-3

    Texas Instruments
    419税込461
    1個
    13日以内出荷
    IC REG LIN 5V 1.5A DDPAK/TO263-3
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):25V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.5V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:68dB(120Hz)●制御機能:-●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装アズワン品番67-0406-11
  • IC REG LIN 3.3V 1.5A DDPAK Texas Instruments

    IC REG LIN 3.3V 1.5A DDPAK

    Texas Instruments
    399税込439
    1個
    13日以内出荷
    IC REG LIN 3.3V 1.5A DDPAK
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):27V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.5V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:72dB(120Hz)●制御機能:-●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装アズワン品番67-0406-13
  • IC REG LIN -15V 1.8A DDPAK Texas Instruments

    IC REG LIN -15V 1.8A DDPAK

    Texas Instruments
    779税込857
    1個
    13日以内出荷
    IC REG LIN -15V 1.8A DDPAK
    仕様●出力構成:ネガティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):-26V●電圧 - 出力(最小/固定):-15V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1V @ 1A●電流 - 出力:1.8A●電流 - 静止(Iq):1mA●電流 - 供給(最大):5mA●PSRR:52dB(1kHz)●制御機能:-●保護機能:過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装アズワン品番67-0406-77
  • IC REG LIN 1.5V 3A DDPAK/TO263-5 Texas Instruments

    IC REG LIN 1.5V 3A DDPAK/TO263-5

    Texas Instruments
    1,498税込1,648
    1個
    13日以内出荷
    IC REG LIN 1.5V 3A DDPAK/TO263-5
    仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):5.5V●電圧 - 出力(最小/固定):1.5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.42V @ 3A●電流 - 出力:3A●電流 - 静止(Iq):30μA●電流 - 供給(最大):8mA●PSRR:80dB~65dB(120Hz~1kHz)●制御機能:イネーブル●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装アズワン品番67-0407-84
  • IC REG CHARGE PUMP INV 8SOIC Texas Instruments

    IC REG CHARGE PUMP INV 8SOIC

    Texas Instruments
    469税込516
    1個
    13日以内出荷
    仕様●機能:レシオメトリック●出力構成:正または負●トポロジ:チャージポンプ●出力タイプ:固定●出力数:1●電圧 - 入力(最小):1.5V●電圧 - 入力(最大):5.5V●電圧 - 出力(最小/固定):-Vin、2Vin、Vin/2●電圧 - 出力(最大):-●電流 - 出力:200mA●周波数 - スイッチング:10kHz、75kHz●同期整流器:なし●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッアズワン品番67-0441-26
  • IC REG BUCK ADJ 5A TO263-7 Texas Instruments

    IC REG BUCK ADJ 5A TO263-7

    Texas Instruments
    1,298税込1,428
    1個
    13日以内出荷
    IC REG BUCK ADJ 5A TO263-7
    仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):8V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):1.21V●電圧 - 出力(最大):37V●電流 - 出力:5A●周波数 - スイッチング:260kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:TO-263-8、D Pak(7リード + タブ)、TO-263CA●サプライヤデバイスパッケージ:DDPAK/TO-アズワン品番67-0406-59
  • IC RECEIVER 0/4 16SOIC Texas Instruments

    IC RECEIVER 0/4 16SOIC

    Texas Instruments
    539税込593
    1個
    13日以内出荷
    IC RECEIVER 0/4 16SOIC
    仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0410-27
  • IC RECEIVER 0/4 16DIP Texas Instruments

    IC RECEIVER 0/4 16DIP

    Texas Instruments
    499税込549
    1個
    13日以内出荷
    IC RECEIVER 0/4 16DIP
    仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:45mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-38
  • IC RECEIVER 0/4 14DIP Texas Instruments

    IC RECEIVER 0/4 14DIP

    Texas Instruments
    109税込120
    1個
    13日以内出荷
    仕様●タイプ:レシーバ●プロトコル:RS232●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0438-68
  • IC QUAD DIFF COMPARATOR 14-SOIC Texas Instruments

    IC QUAD DIFF COMPARATOR 14-SOIC

    Texas Instruments
    56税込62
    1個
    13日以内出荷
    IC QUAD DIFF COMPARATOR 14-SOIC
    仕様●タイプ:差動●素子数:4●出力タイプ:CMOS、MOS、オープンコレクタ、TTL●電圧 - 供給、シングル/デュアル(±):2V~30V、±1V~15V●電圧 - 入力オフセット(最大):5mV @ 30V●電流 - 入力バイアス(最大):0.25μA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):2mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:-25℃~85℃●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●取り付アズワン品番67-0406-26
  • IC QUAD BISTABLE LATCH 16-DIP Texas Instruments

    IC QUAD BISTABLE LATCH 16-DIP

    Texas Instruments
    179税込197
    1個
    13日以内出荷
    IC QUAD BISTABLE LATCH 16-DIP
    仕様●論理タイプ:Dタイプ 透明ラッチ●回路:1:1●出力タイプ:差動●電圧 - 供給:4.75V~5.25V●独立回路:4●遅延時間 - 伝搬:9ns●電流 - 出力高、低:400μA、8mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-66
  • IC PWR SWITCH N-CHAN 1:1 8SON Texas Instruments

    IC PWR SWITCH N-CHAN 1:1 8SON

    Texas Instruments
    429税込472
    1個
    13日以内出荷
    IC PWR SWITCH N-CHAN 1:1 8SON
    仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Nチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.5V~6.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):5A●Rds On(標準):22ミリオーム●入力タイプ:非反転:スルーレート制御、ステータスフラッグ●フォールト保護:電流制限(可変)、過温度、UVLO●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SON(3x3アズワン品番67-0410-83
  • IC OPAMP GP 2 CIRCUIT 8VSSOP Texas Instruments

    IC OPAMP GP 2 CIRCUIT 8VSSOP

    Texas Instruments
    449税込494
    1個
    13日以内出荷
    IC OPAMP GP 2 CIRCUIT 8VSSOP
    仕様●アンプタイプ:汎用●回路数:2●出力タイプ:-●スルーレート:0.5V/μs●ゲイン帯域幅積:1.5MHz●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:250μV●電流 - 供給:170μA(x2チャンネル)●電流 - 出力/チャンネル:8mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP、8-MSOP(0.118インチ、3.00mm幅)●サプライヤデバイスアズワン品番67-0408-11
  • IC OPAMP GP 2 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP GP 2 CIRCUIT 8SOIC

    Texas Instruments
    629税込692
    1個
    13日以内出荷
    IC OPAMP GP 2 CIRCUIT 8SOIC
  • IC OPAMP GP 1 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP GP 1 CIRCUIT 8SOIC

    Texas Instruments
    469税込516
    1個
    13日以内出荷
    IC OPAMP GP 1 CIRCUIT 8SOIC
    仕様●アンプタイプ:汎用●回路数:1●出力タイプ:レール ツー レール●スルーレート:0.02V/μs●ゲイン帯域幅積:75kHz●帯域幅-3db:-●電流 - 入力バイアス:0.002pA●電圧 - 入力オフセット:1mV●電流 - 供給:18μA●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):4.5V●電圧 - スパン(最大):15.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージアズワン品番67-0407-28
  • IC OPAMP DIFF 1 CIRCUIT 8SOIC Texas Instruments

    IC OPAMP DIFF 1 CIRCUIT 8SOIC

    Texas Instruments
    1,998税込2,198
    1個
    13日以内出荷
    IC OPAMP DIFF 1 CIRCUIT 8SOIC
    仕様●アンプタイプ:差動●回路数:1●出力タイプ:-●スルーレート:3V/μs●ゲイン帯域幅積:-●帯域幅-3db:1MHz●電流 - 入力バイアス:-●電圧 - 入力オフセット:50μV●電流 - 供給:1.5mA●電流 - 出力/チャンネル:20mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):36V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0406-01
  • IC OCTAL D TRANSP LATCH 20-DIP Texas Instruments

    IC OCTAL D TRANSP LATCH 20-DIP

    Texas Instruments
    189税込208
    1個
    13日以内出荷
    IC OCTAL D TRANSP LATCH 20-DIP
    仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:2.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0408-59
  • IC MUX/DEMUX TRIPLE 2X1 16SO Texas Instruments

    IC MUX/DEMUX TRIPLE 2X1 16SO

    Texas Instruments
    98税込108
    1個
    13日以内出荷
    仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:3●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):2V~6V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):8pF●電流 - リーケージ(IS(off))(最大):100nA●クアズワン品番67-0436-30
  • IC MUX/DEMUX 8X1 16SOIC Texas Instruments

    IC MUX/DEMUX 8X1 16SOIC

    Texas Instruments
    89税込98
    1個
    13日以内出荷
    IC MUX/DEMUX 8X1 16SOIC
    仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:1●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:180MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、25pF●電流 - リーケージ(IS(off))(最大):4アズワン品番67-0405-67
  • IC MULTIPLEXER 4×2:1 16TSSOP Texas Instruments

    IC MULTIPLEXER 4×2:1 16TSSOP

    Texas Instruments
    87税込96
    1個
    13日以内出荷
    IC MULTIPLEXER 4 X 2:1 16TSSOP
    仕様●タイプ:マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:24mA、24mA●電源:単電源●電圧 - 供給:2V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-89
  • IC MULTIPLEXER 4×2:1 16DIP Texas Instruments

    IC MULTIPLEXER 4×2:1 16DIP

    Texas Instruments
    159税込175
    1個
    13日以内出荷
    仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-85
  • IC MULTIPLEXER 2×4:1 16DIP Texas Instruments

    IC MULTIPLEXER 2×4:1 16DIP

    Texas Instruments
    87税込96
    1個
    13日以内出荷
    IC MULTIPLEXER 2 X 4:1 16DIP
    仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-47
  • IC MCU 16BIT 32KB FLASH 64LQFP Texas Instruments

    IC MCU 16BIT 32KB FLASH 64LQFP

    Texas Instruments
    1,398税込1,538
    1個
    13日以内出荷
    IC MCU 16BIT 32KB FLASH 64LQFP
    仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:4K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-4アズワン品番67-0408-08
  • IC INVERT SCHMITT 6CH 6-IN 14DIP Texas Instruments

    IC INVERT SCHMITT 6CH 6-IN 14DIP

    Texas Instruments
    349税込384
    1個
    13日以内出荷
    IC INVERT SCHMITT 6CH 6-IN 14DIP
    仕様●論理タイプ:インバータ●回路数:6●入力数:6:シュミットトリガ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:800μA、16mA●論理レベル - 低:0.6V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-41
  • IC INST AMP 1 CIRCUIT 16SOIC Texas Instruments

    IC INST AMP 1 CIRCUIT 16SOIC

    Texas Instruments
    4,798税込5,278
    1個
    13日以内出荷
    IC INST AMP 1 CIRCUIT 16SOIC
    仕様●アンプタイプ:計器●回路数:1●出力タイプ:-●スルーレート:25V/μs●ゲイン帯域幅積:-●帯域幅-3db:5MHz●電流 - 入力バイアス:2pA●電圧 - 入力オフセット:1mV●電流 - 供給:12.4mA●電流 - 出力/チャンネル:17mA●電圧 - スパン(最小):9V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0408-26
  • IC GATE OR 4CH 2-INP 14TSSOP Texas Instruments

    IC GATE OR 4CH 2-INP 14TSSOP

    Texas Instruments
    59税込65
    1個
    13日以内出荷
    IC GATE OR 4CH 2-INP 14TSSOP
  • IC GATE NAND SCHMIT 4CH 2IN 14SO Texas Instruments

    IC GATE NAND SCHMIT 4CH 2IN 14SO

    Texas Instruments
    87税込96
    1個
    13日以内出荷
    IC GATE NAND SCHMIT 4CH 2IN 14SO
    仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:シュミットトリガ●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.9V~5.9V●V印加時、最大CLあたりの最大伝搬遅延:19ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0411-25
  • IC GATE NAND 4CH 2-INP 14TSSOP Texas Instruments

    IC GATE NAND 4CH 2-INP 14TSSOP

    Texas Instruments
    49税込54
    1個
    13日以内出荷
    IC GATE NAND 4CH 2-INP 14TSSOP
    仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:1.65V~3.6V●電流 - 静止(最大):1μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:4.1ns @ 3.3V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-81
  • IC GATE NAND 3CH 3-INP 14TSSOP Texas Instruments

    IC GATE NAND 3CH 3-INP 14TSSOP

    Texas Instruments
    45税込50
    1個
    13日以内出荷
    IC GATE NAND 3CH 3-INP 14TSSOP
    仕様●論理タイプ:NANDゲート●回路数:3●入力数:3:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-70
  • IC GATE AND OP COL 4CH 2IN 14DIP Texas Instruments

    IC GATE AND OP COL 4CH 2IN 14DIP

    Texas Instruments
    119税込131
    1個
    13日以内出荷
    IC GATE AND OP COL 4CH 2IN 14DIP
    仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:オープンコレクタ●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:-、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:54ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-82
  • IC FF JK TYPE DUAL 1BIT 16SO Texas Instruments

    IC FF JK TYPE DUAL 1BIT 16SO

    Texas Instruments
    199税込219
    1個
    13日以内出荷
    仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:45MHz●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●トリガタイプ:ネガティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):6mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SO●パッケージ/ケースアズワン品番67-0441-65