絞り込み
ブランド
- Texas Instruments
- モノタロウ(5,955)
- ホンダ(545,819)
- MAZDA(マツダ)(216,599)
- 三菱ふそう(209,501)
- SMC(201,260)
- トヨタ(140,129)
- ミツビシ(138,054)
- YAMAHA(ヤマハ)(91,744)
- ニッサン(87,637)
- エスコ(69,703)
- スズキ(67,744)
- BIGM(丸山製作所)(66,084)
- スバル(50,609)
- 日野自動車(47,247)
- Kawasaki(43,787)
- いすゞ自動車(41,301)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,695)
- Panasonic(パナソニック)(29,515)
- ブランドをもっと見る
エコロジープロダクト
12ページ目: Texas Instrumentsのすべての商品
特価

IC MUX 8:1 240 OHM 24TSSOP
Texas Instruments¥359税込¥3951個13日以内出荷IC MUX 8:1 240 OHM 24TSSOP仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:2●オン状態抵抗値(最大):240オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):3V~18V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:20MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):0.2pF、35pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:24-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:24-TSSOPアズワン品番67-0405-61
IC PERIPHERAL DRIVER 5.25V 8SO
Texas Instruments¥149税込¥1641個13日以内出荷仕様●論理タイプ:ペリフェラルドライバ●素子数:2●素子あたりのビット数:2●入力タイプ:反転●出力タイプ:オープンコレクタ●電流 - 出力高、低:-、300mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SOアズワン品番67-0441-72
IC REG LIN POS ADJ 250MA 8SOIC
Texas Instruments¥369税込¥4061個13日以内出荷IC REG LIN POS ADJ 250MA 8SOIC仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):10V●電圧 - 出力(最小/固定):1.25V●電圧 - 出力(最大):5.5V●電圧ドロップアウト(最大):-●電流 - 出力:250mA●電流 - 静止(Iq):50μA●電流 - 供給(最大):-●PSRR:63dB(1kHz)●制御機能:イネーブル、パワーグッド●保護機能:過電流、過温度、逆極性●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0411-02
IC REG BUCK 3.3V 1A TO263-5
Texas Instruments¥489税込¥5381個13日以内出荷IC REG BUCK 3.3V 1A TO263-5仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):3.3V●電圧 - 出力(最大):-●電流 - 出力:1A●周波数 - スイッチング:52kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:TO-263-6、D Pak(5リード + タブ)、TO-263BA●サプライヤデバイスパッケージ:DDPAK/TO-263-5アズワン品番67-0406-33
IC ADC 12BIT ADSシリーズ
Texas Instruments¥1,498税込¥1,6481個13日以内出荷IC ADC 12BIT SAR 8DIP。仕様●ビット数:12●サンプリングレート(毎秒):500k●入力数:1●入力タイプ:差動●データインターフェース:SPI●構成:S/H-ADC●割合 - S/H:ADC:1:1●A/Dコンバータ数:1●アーキテクチャ:SAR●リファレンスタイプ:内蔵●電圧 - 供給、アナログ:5V●電圧 - 供給、デジタル:5V:-●動作温度:-40℃~85℃●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP●取り付けタイプ:スルーホールアズワン品番67-0405-47
8bit バストランシーバ 3ステート TTL DIP24
Texas Instruments¥1,498税込¥1,6481個13日以内出荷仕様●シリーズ:74ALS●ロジックタイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5 V~5.5 V●動作温度:0℃~70℃(TA)●実装タイプ:スルーホール●パッケージ/ケース:24-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:24-PDIPアズワン品番67-0440-72
IC TRNSLTR BIDIRECTIONAL 48TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC TRNSLTR BIDIRECTIONAL 48TSSOP仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:2●回路あたりのチャンネル:8●電圧 - VCCA:1.2V ~ 3.6V●電圧 - VCCB:1.2V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:380Mbps●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:48-TSSOPアズワン品番67-0409-04
IC 16-BIT BUS TERM ARRAY20-TSSOP
Texas Instruments¥659税込¥7251個13日以内出荷IC 16-BIT BUS TERM ARRAY20-TSSOP仕様●論理タイプ:ショットキーバリアダイオードバス終端アレイ●電源電圧:-●ビット数:16●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-22
IC 8-BIT ADDRESS LATCH 16-DIP
Texas Instruments¥129税込¥1421個13日以内出荷IC 8-BIT ADDRESS LATCH 16-DIP仕様●論理タイプ:Dタイプ、アドレサブル●回路:1:8●出力タイプ:標準●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:13ns●電流 - 出力高、低:5.2mA、5.2mA●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-14
IC GATE OR 4CH 2-INP 14TSSOP
Texas Instruments¥45税込¥501個13日以内出荷仕様●論理タイプ:ORゲート●回路数:4●入力数:2●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0352-88
IC OCTAL TRANSP LATCH 20SO
Texas Instruments¥89税込¥981個13日以内出荷IC OCTAL TRANSP LATCH 20SO仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:15ns●電流 - 出力高、低:7.8mA、7.8mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-30
IC OCTAL D TRANSP LATCH 20-TSSOP
Texas Instruments¥199税込¥2191個13日以内出荷IC OCTAL D TRANSP LATCH 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:6ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-69
BCD to 7セグメント デコーダ/ドライバ TTL
Texas Instruments¥569税込¥6261個翌々日出荷標準ロジック74LSシリーズのBCD to 7セグメント デコーダ/ドライバです。出力に7セグメントLED表示器をつなぐと4ビットの10進数入力(0000~1001)に対応した0~9までの数字を表示します。10進数の10以上(4ビットで1010~1111)の入力にも反応しますがA~Fの16進表仕様●パッケージ:DIP16●機能:BCD to 7 Segment Decoder/Driver●動作電圧:4.75V~5.25Vアズワン品番67-0367-60
IC INVERT OPEN COL 6CH 6IN 14DIP
Texas Instruments¥209税込¥2301個13日以内出荷IC INVERT OPEN COL 6CH 6IN 14DIP仕様●論理タイプ:インバータ●回路数:6●入力数:6:オープンコレクタ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:-、40mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:23ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-42
IC REG BUCK ADJ 3A 20HTSSOP
Texas Instruments¥899税込¥9891個13日以内出荷IC REG BUCK ADJ 3A 20HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):0.891V●電圧 - 出力(最大):3.3V●電流 - 出力:3A●周波数 - スイッチング:350kHz、550kHz●同期整流器:あり●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:20-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-HTSSOPアズワン品番67-0478-35
IC REG LINEAR 5V 800MA SOT223
Texas Instruments¥279税込¥3071個13日以内出荷仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):15V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.2V @ 800mA●電流 - 出力:800mA●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-261-4、TO-261AA●サプライヤデバイスパッケージ:SOT-223アズワン品番67-0441-22
IC ASYNC COMM ELMNT DUAL 80-LQFP
Texas Instruments¥1,598税込¥1,7581個13日以内出荷IC ASYNC COMM ELMNT DUAL 80-LQFP仕様●プリンタポート●チャンネル数:2、DUART●FIFO:16バイト●プロトコル:-●データレート(最大):1Mbps●電圧 - 供給:4.75V~5.25V●自動フロー制御付き:-●IrDAエンコーダ/デコーダ付き:-●誤りスタートビット検出付き:あり●モデム制御付き:あり●取り付けタイプ:面実装●パッケージ/ケース:80-LQFP●サプライヤデバイスパッケージ:80-LQFP(12x12)アズワン品番67-0410-47
IC BUS SWITCH 12×1:1 56TSSOP
Texas Instruments¥389税込¥4281個13日以内出荷IC BUS SWITCH 12 X 1:1 56TSSOP仕様●タイプ:バススイッチ●回路:12 x 1:1●独立回路:2●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:2.3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:56-TFSOP(0.240インチ、6.10mm幅)●サプライヤデバイスパッケージ:56-TSSOPアズワン品番67-0409-13
IC BUFFER NON-INVERT 6V 20DIP
Texas Instruments¥159税込¥1751個13日以内出荷IC BUFFER NON-INVERT 6V 20DIP仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-02
IC MCU 16BIT 48KB FLASH 64LQFP
Texas Instruments¥1,498税込¥1,6481個13日以内出荷IC MCU 16BIT 48KB FLASH 64LQFP仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:48KB(48K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:64-LQFP●サプライヤデバイスパッケージ:64-LQFP(10x10)アズワン品番67-0408-05
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥209税込¥2301個13日以内出荷IC MULTIPLEXER 4 X 2:1 16DIP仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:2.6mA、24mA●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-05
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥87税込¥961個13日以内出荷仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:7.8mA、7.8mA●電源:単電源●電圧 - 供給:2V~6V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-82
10進カウンタ TTL DIP14
Texas Instruments¥739税込¥8131個5日以内出荷仕様●パッケージ:DIP14●機能:Decade Counter●動作電圧:4.75V~5.25Vアズワン品番67-0440-03
IC POE CNTRL 1 CHANNEL 14HTSSOP
Texas Instruments¥739税込¥8131個13日以内出荷IC POE CNTRL 1 CHANNEL 14HTSSOP仕様●タイプ:制御装置(PD)●チャンネル数:1●電力 - 最大:12.95W●内部スイッチ:あり●補助機能検知:あり●標準:802.3af(PoE)●電圧 - 供給:9V~70V●電流 - 供給:2mA●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0407-18
IC DAC/AUDIO 16BIT 96K 14SOIC
Texas Instruments¥759税込¥8351個13日以内出荷IC DAC/AUDIO 16BIT 96K 14SOIC仕様●タイプ:DAC、オーディオ●チャンネル数:3●解像度(ビット):16 b●サンプリングレート(毎秒):96K●データインターフェース:IS●電源:単電源●電圧 - 供給:5V●動作温度:-25℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0408-24
DC DC CONVERTER 0.8-5V
Texas Instruments¥1,998税込¥2,1981個13日以内出荷DC DC CONVERTER 0.8-5V仕様●タイプ:非絶縁PoLモジュール●出力数:1●電圧 - 入力(最小):2.95V●電圧 - 入力(最大):5.5V●電圧 - 出力1:0.8~5V●電圧 - 出力2:-●電圧 - 出力3:-●電圧 - 出力4:-●電流 - 出力(最大):5A●電力(ワット):-●電圧 - 絶縁:-●用途:ITE(商用):UVLO●動作温度:-40℃~125℃●効率:96%●取り付けタイプ:面実装●パッケージ/ケース:TO-PMOD-7、パワーモジュル●サイズ/寸法:0.40インチ長さ x 0.39インチ幅 x 0.18インチ高さ(10.2mm x 9.9mm x 4.6mm)●サプライヤデバイスパッケージ:TO-PMOD-7●制御機能:イネーブル、アクティブハイアズワン品番67-0411-16
IC TRANSCEIVER HALF 2/2 16SSOP
Texas Instruments¥499税込¥5491個13日以内出荷仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:ハーフ●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0439-81
IC FF D-TYPE SNGL 8BIT 20DIP
Texas Instruments¥399税込¥4391個13日以内出荷IC FF D-TYPE SNGL 8BIT 20DIP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:30MHz●V印加時、最大CLあたりの最大伝搬遅延:14ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):18mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-95
IC DRIVER 2/0 8SO
Texas Instruments¥489税込¥5381個13日以内出荷IC DRIVER 2/0 8SO仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SOアズワン品番67-0410-25
IC TRANSCEIVER FULL 2/2 16SSOP
Texas Instruments¥329税込¥3621個13日以内出荷IC TRANSCEIVER FULL 2/2 16SSOP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOPアズワン品番67-0410-35
IC TXRX NON-INVERT 5.5V 20DIP
Texas Instruments¥139税込¥1531個13日以内出荷IC TXRX NON-INVERT 5.5V 20DIP仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:3mA、24mA; 15mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-15
IC REG CTRLR MULT TOPOLOGY 8DIP
Texas Instruments¥429税込¥4721個13日以内出荷IC REG CTRLR MULT TOPOLOGY 8DIP仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:正、絶縁コンデンサ●トポロジ:昇圧、降圧、フライバック、フォワード●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7.6V~30V●周波数 - スイッチング:最大500kHz●デューティサイクル(最大):96%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:周波数制御●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0411-04
IC BUFFER INVERT 3.6V 20TSSOP
Texas Instruments¥319税込¥3511個13日以内出荷IC BUFFER INVERT 3.6V 20TSSOP仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-20
IC REG LIN POS ADJ 1.5A DDPAK
Texas Instruments¥1,298税込¥1,4281個13日以内出荷IC REG LIN POS ADJ 1.5A DDPAK仕様●出力構成:ポジティブ●出力タイプ:可変●レギュレータ数:1●電圧 - 入力(最大):7V●電圧 - 出力(最小/固定):1.23V●電圧 - 出力(最大):6.6V●電圧ドロップアウト(最大):0.435V @ 1.5A●電流 - 出力:1.5A●電流 - 静止(Iq):3mA●電流 - 供給(最大):10mA●PSRR:73dB~57dB(120Hz)●制御機能:イネーブル●保護機能:過電流、過温度、短絡回路●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-263-6、D Pak(5リード + タブ)、TO-263BA●サプライヤデバイスパッケージ:DDPAK/TO-263-5アズワン品番67-0407-78
IC MULTIPLEXER 4×2:1 16TSSOP
Texas Instruments¥87税込¥961個13日以内出荷IC MULTIPLEXER 4 X 2:1 16TSSOP仕様●タイプ:マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:24mA、24mA●電源:単電源●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-94
IC VREF SHUNT 1% SOT23-3
Texas Instruments¥109税込¥1201個13日以内出荷IC VREF SHUNT 1% SOT23-3仕様●リファレンスタイプ:シャント●出力タイプ:固定●電圧 - 出力(最小/固定):2.5V●電圧 - 出力(最大):-●電流 - 出力:15mA●許容誤差:±1%●温度係数:150ppm/℃●ノイズ - 0.1Hz~10Hz:-●ノイズ - 10Hz~10kHz:35μVrms●電圧 - 入力:-●電流 - 供給:-●電流 - カソード:70μA●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:TO-236-3、SC-59、SOT-23-3●サプライヤデバイスパッケージ:SOT-23-3アズワン品番67-0407-11
IC SUPERVISOR 1 CHANNEL 8SOIC
Texas Instruments¥409税込¥4501個13日以内出荷IC SUPERVISOR 1 CHANNEL 8SOIC仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:2.93V●出力:プッシュプル/トーテムポール●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1.1ms最小●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-67
IC DRIVER 4/0 16SO
Texas Instruments¥329税込¥3621個13日以内出荷IC DRIVER 4/0 16SO仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0411-31
IC FF D-TYPE DUAL 8BIT 48TSSOP
Texas Instruments¥339税込¥3731個13日以内出荷IC FF D-TYPE DUAL 8BIT 48TSSOP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:2●素子あたりのビット数:8●クロック周波数:150MHz●V印加時、最大CLあたりの最大伝搬遅延:4.5ns @ 3.3V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●電流 - 静止(Iq):20μA●入力静電容量:5pF●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:48-TSSOP●パッケージ/ケース:48-TFSOP(0.240インチ、6.10mm幅)アズワン品番67-0410-13
IC VREF SHUNT 2% 8SOIC
Texas Instruments¥219税込¥2411個13日以内出荷IC VREF SHUNT 2% 8SOIC仕様●リファレンスタイプ:シャント●出力タイプ:固定●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:10mA●許容誤差:±2%●温度係数:-●ノイズ - 0.1Hz~10Hz:-●ノイズ - 10Hz~10kHz:-●電圧 - 入力:-●電流 - 供給:-●電流 - カソード:600μA●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0406-91