用途ボルト・ナットの脱着作業に仕様正回転(3段階、約1356N・m(4000min-1)、約1763N・m(5500min-1)、約2033N・m(6500min-1))、逆回転(3段階、約1356N・m(4000min-1)、約1763N・m(5500min-1)、約2033N・m(6500min-1))付属品PT1/2カプラー、防塵ゴムキャップ寸法(mm)幅173×全長492質量(kg)7.5タイプツインハンマー差込角(mm[inch])25.4[1]最大トルク(N・m)2441無負荷回転数(min-1[r.p.m])6000空気消費量(L/min)282使用空気圧力(MPa)0.62空気接続口PT1/2実用トルク範囲(N・m)271~2033使用エアーホース内径(Φmm)13