クロロプレングローブ。独自のクロロプレンブレンドはアレルギー対策の決定版であり、より優れた耐薬剤性を提供します。ほとんどの酸やアルコールに対して優れた耐薬品性。湿気や乾燥した環境でも滑りにくい。ネオプレン製なので、皮膚への刺激を軽減し1型アレルギー反応のリスクを軽減。内面をポリウレタンコーティングしているので脱着しやすい。上腕部を保護するロングタイプ。AQL1.5。AQL(AcceptableQualityLevel)とは。AQLとは統計学的に十分な数量の抜き取り検査を実施した際にピンホールが発見される商品の場合(%)を表します。Microflex(R)ブランド手袋に対しては下記3段階のAQL検査(気密性検査)により厳重に品質検査が行われています。検査方法。1各グローブを空気で膨らませることによる気密性検査21リットルの水を用いた水密性検査3持続的な圧力負荷によるリーク検査。また、検査用手袋および外科用手袋におけるAQLの上限はそれぞれ2.5(%)、1.5(%)とされています。Microflex(R)ブランド手袋はこれらの基準をクリアしており、安全性については自信を持ってお勧めできる高品質手袋です。
仕様●パウダーフリーノンラテックス耐薬品性ロングスリーブAQL:1.5●Testing Method NeoTouch(R) 25-201 Length(mm)ASTM D3767, EN420 285 AQL ASTM D5151 1.5 Palm Thickness(mm)ASTM D3767, EN420 0.13 Finger Thickness(mm)ASTM D3767, EN420 0.16 Tensile Strength Before Aging ASTM D412 >14 After Aging >18 Elongation Before Aging ASTM D412 >700 After Aging >600●静電気防止機能規格:EN1149取得済
クロロプレングローブ。独自のクロロプレンブレンドはアレルギー対策の決定版であり、より優れた耐薬剤性を提供します。ほとんどの酸やアルコールに対して優れた耐薬品性。湿気や乾燥した環境でも滑りにくい。ネオプレン製なので、皮膚への刺激を軽減し1型アレルギー反応のリスクを軽減。内面をポリウレタンコーティングしているので脱着しやすい。従来品のNPG-INTよりも若干短く(-5mm)、指先が薄くなっています(0.01mm)。手のひらの厚さは同じです。工業用グレードで、優れた化学的性能を持ち、REACH準拠、EN420特別な目的のためのサイジング、。欧州指令89/686/EEC、EN374などの追加認証を取得済み。AQL1.5。AQL(AcceptableQualityLevel)とは。AQLとは統計学的に十分な数量の抜き取り検査を実施した際にピンホールが発見される商品の場合(%)を表します。Microflex(R)ブランド手袋に対しては下記3段階のAQL検査(気密性検査)により厳重に品質検査が行われています。検査方法。1各グローブを空気で膨らませることによる気密性検査21リットルの水を用いた水密性検査3持続的な圧力負荷によるリーク検査。また、検査用手袋および外科用手袋におけるAQLの上限はそれぞれ2.5(%)、1.5(%)とされています。Microflex(R)ブランド手袋はこれらの基準をクリアしており、安全性については自信を持ってお勧めできる高品質手袋です。
仕様●パウダーフリーノンラテックス耐薬品性AQL:1.5●Length(mm):240●AQL:1.5●Palm Thickness(mm):0.13●Finger Thickness(mm):0.16●Tensile Strength:Before Aging/>14、After Aging/>18●Elongation:Before Aging/>700、After Aging/>600●静電気防止機能規格:EN1149取得済
ニトリルグローブ。全て100%合成ポリマーニトリルでできており、耐薬品性に優れ、薬品から手を守ります(薬剤耐性チャートはダウンロードタブをご参照下さい。)。また、ラテックスプロテインを含んでいないため、天然ゴムによるアレルギーがおこりにくくなっております。指先はエンボス加工になっていますので、薬品瓶など滑りやすい物にもフィットします。パウダーフリーで、パウダーによるアレルギーの心配がありません。指先エンボス加工を施されており、滑りにくくなっています。米国FDA基準ASTMクリア。AQL0.65。AQL(AcceptableQualityLevel)とは。AQLとは統計学的に十分な数量の抜き取り検査を実施した際にピンホールが発見される商品の場合(%)を表します。Microflex(R)ブランド手袋に対しては下記3段階のAQL検査(気密性検査)により厳重に品質検査が行われています。検査方法。1各グローブを空気で膨らませることによる気密性検査21リットルの水を用いた水密性検査3持続的な圧力負荷によるリーク検査。また、検査用手袋および外科用手袋におけるAQLの上限はそれぞれ2.5(%)、1.5(%)とされています。Microflex(R)ブランド手袋はこれらの基準をクリアしており、安全性については自信を持ってお勧めできる高品質手袋です。
仕様●パウダーフリーニトリル耐薬品性AQL:0.65●Length(mm)min.220 245±5●Cuff Thickness(mm):0.09●Palm Thickness(mm):0.11●Finger Thickness(mm):0.18●Tensile Strength(MPa):36●Elongation(%):500
ニトリルグローブ。全て100%合成ポリマーニトリルでできており、耐薬品性に優れ、薬品から手を守ります(薬剤耐性チャートはダウンロードタブをご参照下さい。)。また、ラテックスプロテインを含んでいないため、天然ゴムによるアレルギーがおこりにくくなっております。指先はエンボス加工になっていますので、薬品瓶など滑りやすい物にもフィットします。ロングスリーブで手首・袖口までカバー。信頼できる保護性能。NFPA1999など米国での救急医療用グローブの基準に適合しています。指先エンボス加工。AQL0.65。AQL(AcceptableQualityLevel)とは。AQLとは統計学的に十分な数量の抜き取り検査を実施した際にピンホールが発見される商品の場合(%)を表します。Microflex(R)ブランド手袋に対しては下記3段階のAQL検査(気密性検査)により厳重に品質検査が行われています。検査方法。1各グローブを空気で膨らませることによる気密性検査21リットルの水を用いた水密性検査3持続的な圧力負荷によるリーク検査。また、検査用手袋および外科用手袋におけるAQLの上限はそれぞれ2.5(%)、1.5(%)とされています。Microflex(R)ブランド手袋はこれらの基準をクリアしており、安全性については自信を持ってお勧めできる高品質手袋です。
仕様●パウダーフリーニトリルロングスリーブ耐薬品性厚手AQL:0.65●Length(mm):295±10●Cuff Thickness(mm):0.11●Palm Thickness(mm):0.14●Finger Thickness(mm):0.20●Tensile Strength(MPa):30●Elongation(%):500
ニトリルグローブ。全て100%合成ポリマーニトリルでできており、耐薬品性に優れ、薬品から手を守ります(薬剤耐性チャートはダウンロードタブをご参照下さい。)。また、ラテックスプロテインを含んでいないため、天然ゴムによるアレルギーがおこりにくくなっております。指先はエンボス加工になっていますので、薬品瓶など滑りやすい物にもフィットします。250枚入り(一般的なグローブの2.5倍。XLサイズのみ230枚入り)でコスト&スペースセーブ。非常に薄く柔軟な仕上がりでラテックスのようなフィット感を実現しました。優れた操作性をご提供します。他社主要ニトリルグローブに比べ、耐久性を最高60%強化しました。ラテックスフリーですので、ラテックスによるアレルギーの心配がありません。AQL0.65。AQL(AcceptableQualityLevel)とは。AQLとは統計学的に十分な数量の抜き取り検査を実施した際にピンホールが発見される商品の場合(%)を表します。Microflex(R)ブランド手袋に対しては下記3段階のAQL検査(気密性検査)により厳重に品質検査が行われています。検査方法。1各グローブを空気で膨らませることによる気密性検査21リットルの水を用いた水密性検査3持続的な圧力負荷によるリーク検査。また、検査用手袋および外科用手袋におけるAQLの上限はそれぞれ2.5(%)、1.5(%)とされています。Microflex(R)ブランド手袋はこれらの基準をクリアしており、安全性については自信を持ってお勧めできる高品質手袋です。
仕様●パウダーフリーニトリル耐薬品性柔軟性抜群AQL:0.65●Length(mm):240±10●Cuff Thickness(mm):0.06●Palm Thickness(mm):0.07●Finger Thickness(mm):0.11●Tensile Strength(MPa):Before Aging/33、After Aging/31●Elasticity/Elongation(%):Before Aging/500、After Aging/400
関連キーワード