カテゴリ
絞り込み
ブランド
- Seeed Studio
- モノタロウ(5,958)
- ホンダ(545,912)
- MAZDA(マツダ)(216,608)
- 三菱ふそう(209,502)
- SMC(201,254)
- トヨタ(140,134)
- ミツビシ(138,059)
- YAMAHA(ヤマハ)(91,744)
- ニッサン(87,642)
- エスコ(69,785)
- スズキ(67,773)
- BIGM(丸山製作所)(66,085)
- スバル(50,618)
- 日野自動車(47,247)
- Kawasaki(43,788)
- いすゞ自動車(41,302)
- メディアカバーマーケット(40,231)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,720)
- Panasonic(パナソニック)(29,485)
- ブランドをもっと見る
エコロジープロダクト
11ページ目: Seeed Studioのすべての商品

Grove - Finger-clip Heart Rate Sensor
Seeed Studio¥7,598税込¥8,3581個33日以内出荷HRD(Heart Reate Detection)センサーとして機能する緑色LEDとDSPが統合された高性能かつ低消費電力のCMOSプロセス光センサPAH8001EI-2Gをベースにしています。このモジュールは光学技術血管内の人間の血液の動きの変化を測定します。低消費電力と節電モードにより、ウェアラブル機器に適しています。心拍センサーチップは心拍数データのアルゴリズムに高い処理速度を必要とするため、このモジュールはSTM32を統合し、指定されたSWDインターフェースによりユーザーアズワン品番67-0451-19
Non-invasive AC Current Sensor max)
Seeed Studio¥1,798税込¥1,9781個33日以内出荷スプリットコア型 AC電流センサです。産業用電流センサで、建物全体の電力消費量(又は発電量)を測定するのに役立ちます。スプリットコアタイプは、建物に入る活線または中性線に直接クリップし、測定できます。仕様●測定電流:0~20A AC●測定周波数:50Hz~1KHz●口径:13mm×13mm●リード線長:1m●作業温度:-25℃~+70℃●非線形性:±3%●出力:0~1V±1%●Φ3.5 3芯プラグ出力●難燃グレード:UL94-V0アズワン品番67-0451-11
Grove Base BoosterPack
Seeed Studio¥1,598税込¥1,7581個33日以内出荷TI LaunchPad と Grove ファミリー製品間のインターフェイスとして機能します。ユーザーは、さまざまなセンサ、アクチュエーター、ディスプレイ、ライト、モーターなどの間でデモを構築することができます。アズワン品番67-0451-18
G3/4inch Water Flow Sensor
Seeed Studio¥3,598税込¥3,9581個33日以内出荷水流センサーは、プラスチック製のバルブ本体、水ローターおよびホール効果センサーで構成されています。水がローターを通って流れるとき、ローターは転がります。その速度は異なる流量で変化し、ホール効果センサーは、対応するパルス信号を出力します。ウォータ仕様●流量範囲:0~60L/分●動作電圧:DC5V~24V●動作電流:15mA(at 5V)●動作温度:≦80℃●液温:≦120℃アズワン品番67-0477-24
Bluetooth V4.0 HM-11 BLE Module
Seeed Studio¥3,698税込¥4,0681個33日以内出荷これはBLE Bee およびXadow BLEで使用されるSMD BLEモジュールです。TIcc2541チップをベースにしており、総部品コストが低く、超低消費電力システムに適した堅牢なネットワークノードを構築できます。モジュールは小さくて使い易く、メーカーのファームウエアがあらか仕様●電源:DC3.3V●送信電流:15mA●動作温度:-40℃~+65℃アズワン品番67-0477-27
Grove-マルチチャンネルガスセンサー V2
Seeed Studio¥6,598税込¥7,2581個5日以内出荷複数のガスセンサを搭載したGrove用マルチチャンネルガスセンサー。GroveマルチチャンネルガスセンサーV2は4つの測定単位を持ち、様々なガスを敏感に感知します。同時に4セットのデータを取得可能です。異なる種類のガスは、データのこれらの4つのセットで判断することもで仕様●MCU:STM32F030●インターフェース:0x55●I2Cアドレス:3.3V~5V●搭載ガスセンサー:Gm102B、Gm302B、Gm502B、Gm702B●【ご注意】●センサー内蔵の化学天秤を校正するために、使用前に予熱が必要です。●予熱電圧は加熱電圧VHと一致しています。また、保管時間と対応する推奨ウォームアップ時間は以下の通りです。●<推奨蓄積時間>●1ヶ月未満:24時間程度●1~6ヶ月:48時間程度●6ヶ月以上:72時間程度●モジュールを不安定なシリコン合成物蒸気にさらさないでください。感度が減少し、回復不能になります。●モジュールは高濃度腐食ガス(例:H2S、SOX、Cl2、HClなど)にされされることを避けてください。不可逆的な損害を受けます。●モジュールは、防水ではありません。水(または氷)のそばに置かないでください。●モジュールが動作中、センサーはプロセスの間にある程度加熱しますが、正常です。●ガスセンサーを使用する前に、必ずモジュールを予熱してください。アズワン品番67-0368-02
Grove-デジタルPIRモーションセンサー 12m
Seeed Studio¥1,198税込¥1,3181個5日以内出荷人間の動きを検出できる赤外線センサー。Groveコネクタに接続して使用するPIRセンサーです。PIR(Passive Infrared Ray)センサーは、物体が出す赤外線の変化を検知するセンサーで、人間や動物の動きを感知することができます。動きを検出すると、sig端子から"Hig仕様●電圧範囲:3V~5V●検出距離範囲:3.2m~12m●応答時間:< 1s●動作温度:-20~+85℃●インタフェース:Grove●寸法:20mm×20mm×11.5mm●重さ:3g●バッテリー:Exclude●セット内容●Grove-デジタルPIRモーションセンサー ×1●Grovekケーブル ×1●PIRモーションセンサシリーズには、以下の製品があります。●製品:測定範囲(理論値):商品特性●Grove-PIRモーションセンサー:最大検知距離:3-6m(設定値は3m)●角度:<120°:測定距離とホールド時間調整可能●応答速度:0.3s - 25s●Grove-調整可能PIRモーションセンサー:最大検知距離:3-6m●角度:X=110° Y=90°:測定距離とホールド時間調整可能●Grove-ミニPIRモーションセンサー:最大検知距離:2-5m(設定値は2m)●角度:X=110° Y=90°:感度調整可能●ミニ型●PIRモーションセンサーモジュール:最大検知距離:3-7m●角度:< 120°:測定距離調整可能●Grove-デジタルPIRモーションセンサー:最大検知距離:3-12m●角度:< 100°:ミニ型●Arduinoや Raspberry piと組み合わせたPIRセンサーの使い方は、こちらのブログを参照してください。センサー操作などは wikiページを参照してください。アズワン品番67-0394-51
Grove - 赤外線距離センサーv1.2
Seeed Studio¥1,698税込¥1,8681個5日以内出荷高感度フォトリフレクタ&RFR-359Fを使用した赤外線距離センサ。高感度のITR9909フォトリフレクタを提供し、Grove - IR Distance Interrupter v1.2を使って、前方に提示する物体があるかどうかを検出することができます。フォトリフレクタは、GaAs赤外発光ダイオードとシリ仕様●動作電圧:DC5V●動作電流:20mA MAX●有効検出距離:7.5~40cm●反射型フォトセンサー:ITR9909 datasheet●出力オペアンプ:LM393 datasheet●デジタル出力モード:TTL(黒検出時High、白検出時Low)●コネクター:4pin Groveインターフェース●寸法:130mm×90mm×12mmアズワン品番67-0392-74
Grove Smart Plant Care Kit for Arduino
Seeed Studio¥16,980税込¥18,6781個33日以内出荷Description。To keep the indoor plants alive and robust is not an easy task. Plants are like people、they need nutritious soil、right temperature、adequate sunshine and water for the healthy growth.。Many electronics beginners who are getting startedアズワン品番67-0462-36
Size Components Storage Box - PCs per lot -
Seeed Studio¥739税込¥8131個33日以内出荷このボックスを使用してICチップ、。抵抗器、小ネジ、ナット、ワッシャーなどの小さな部品をすべて収納できます。特別に設計された周辺プロファイルにより、同じまたは異なる。他のボックスとの安全な接続が保証されます。この機能を使用すると、任意の構成で独自の仕様●色/pink●サイズ/大型 他の異なるサイズがありますアズワン品番67-0476-85
G1/2inch Water Flow Sensor
Seeed Studio¥2,298税込¥2,5281個33日以内出荷Compact, Easy to Install。High Sealing Performance。High Quality Hall Effect Sensor。RoHS Compliant。Water flow sensor consists of a plastic valve body、a water rotor、and a hall-effect sensor. When water flows through the rotor、rotor rolls. Its仕様●センシング範囲:1~30L/min●RoHS:2016/10/21時点アズワン品番67-0477-25
Grove-パッシブブザー
Seeed Studio¥759税込¥8351個5日以内出荷3V~5Vで動作するパッシブブザーです。PMW周波数を変更して、さまざまなビープ音を鳴らし、ブザー音楽を鳴らすことができます。また、セキュリティ用のアラームとしても利用できます。仕様●電圧範囲:3V~5V●共鳴周波数:2700Hz●サウンド出力:>80dB●動作温度範囲:-20~+70℃●サイズ:20×20×10mm●重量:3g●セット内容:Grove-パッシブブザー ×1、Groveブケーブル ×1●参考:[メーカーページ] Grove - Passive Buzzerアズワン品番67-0397-91
Solar Charger Shield v2.2
Seeed Studio¥3,998税込¥4,3981個33日以内出荷ソーラー充電器はArduino互換プラットフォームへの積み重ね可能なシールドであり、適応型バッテリー電力を可能にし、フィールド内充電のためのエネルギーハーベスターとして機能します。3.0V~4.2Vのさまざまなバッテリーを使用して、5V出力にアップしたり、リチウムイオ仕様●ソーラー電圧:4.8V~6V●バッテリー接続時の最大出力:3W(5V/600mA)アズワン品番67-0451-51
Grove - Blue Wrapper 1×1 4 PCS pack
Seeed Studio¥749税込¥8241個33日以内出荷Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Iアズワン品番67-0462-39
Gas Sensor Socket
Seeed Studio¥229税込¥2521個33日以内出荷このソケットは、ガスセンサー用の。便利なアクセサリです。これを使用して、ガスセンサーのリードを加工し、ガスセンサーをブレッドボードに取付けること、およびはんだ付けの熱から保護するなどを可能とします。仕様●外径寸法:17.6mmアズワン品番67-0477-33
SODAQ Autonomo
Seeed Studio¥9,798税込¥10,7781個33日以内出荷SODAQ built a next generation、Arduino-compatible board that can record data and trigger actions in any environment.。We believe you can save yourself a lot of time by being notified of important information. The information you want and need should co仕様●シリーズ名:サードパーティー●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:メーカー独自規格●マイコン:ATSAMD21G18アズワン品番67-0462-84
Logic Shrimp probe cable
Seeed Studio1個欠品中This is the probe cable for Logic Shrimp. It has a 1×5 connector and 5 leads with tweezer-style test clips.仕様●項目1:(機能ボード)アズワン品番67-0462-46
SMA M/F 6GHz Semi-Flexible cable RG402 - 10cm
Seeed Studio¥2,898税込¥3,1881個5日以内出荷。このSMA オス-メス は、非常に低い減衰で6GHzを処理できる高品質のケーブルです。これは、RF Explorer 信号発生器をデバイスに接続したり、追跡発生器として機能したりするのに適したケーブルです。仕様●周波数範囲:DC~6GHz●公称インピーダンス:50Ω●減衰:6GHzで最大0.3dB●長さ:10cmアズワン品番67-0452-20
Micro HDMI to HDMI Adapter
Seeed Studio¥989税込¥1,0881個33日以内出荷。これはマイクロHDMI(タイプD)から。HDMI(タイプA)へのアダプタです。マイクロHDMI機器を使用するためのより便利な方法を提供します。この製品は、Raspberry Pi42GB および Pi44GB と完全に互換性があります。仕様●HDMI バージョン:1.4●カラー/ブラックアズワン品番67-0477-32
Grove Base Shield for NodeMCU
Seeed Studio¥2,398税込¥2,6381個33日以内出荷。Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.。You can run Grove sensor with Lua script language in the NodeMCU firmware.。Features:Compatible with all Grove modules。5 Digital connectors(D3-D8)。1 Analog connectors(A0)。2 I2C sockets。NO SPI socket。UART/D9-D10 connector。Power indicator LEDアズワン品番67-0462-11
Grove - Yellow Wrapper 1×2 4 PCS pack
Seeed Studio¥859税込¥9451個33日以内出荷。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-42
Grove - Yellow Wrapper 1×1 4 PCS pack
Seeed Studio¥659税込¥7251個33日以内出荷。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-38
Grove - High Temperature Sensor
Seeed Studio¥4,498税込¥4,9481個33日以内出荷。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1アズワン品番67-0476-99
Grove - HCHO Sensor
Seeed Studio¥4,798税込¥5,2781個33日以内出荷。半導体式VOCガスセンサーです。空気中のVOCガス濃度に応じて導電率が変化するVOCセンサー WSP2100を使用しています。回路により、導電率をガス濃度に対応する出力信号に変換します。このセンサーは高い精度と安定性を持ち、濃度が1ppmまでのガスを検出することができます。家庭環境内に存在しているトルエン、ホルムアルデヒド、ベンゼン、アルコール、アセトンなどの検出に使用でき、屋内の空気の質を改善するのに役立ちます。アズワン品番67-0475-99
Grove - Gas Sensor MQ9
Seeed Studio¥2,898税込¥3,1881個33日以内出荷。家庭用・産業用共に使用可能な、便利なガス漏れ検出センサーです。LPG、ブタン、メタン、アルコール、水素、煙などを検出します。測定感度はポテンショメーターで調節することができます。1つのセンサーと4つの検出器で構成されており、基板上の検出器を切り替えることによりターゲットとする特定のガスを検出することができます。アズワン品番67-0476-03
Grove - Gas Sensor MQ5
Seeed Studio¥1,698税込¥1,8681個33日以内出荷。可燃性ガス検出に関する開発ボード。(MQ5)。(ガス漏れ検出、空気の質の監視)。LPG、天然ガス、タウンガスなどを検出;。安定した性能、長寿命、低コスト。高感度、高速応答。簡易な駆動回路。ポテンショメータで感度調節可能仕様●供給電圧:5V±0.1V ACorDC●ヒータ抵抗:31Ω±10%●検出抵抗:10KΩ~60KΩ●検出濃度:200~10,000ppm●動作温度:-10℃~+50℃●プリヒート時間:不要アズワン品番67-0476-06
Grove - Differential Amplifier
Seeed Studio1個欠品中。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:&;plusmn;40Vアズワン品番67-0476-27
Grove - BLE
Seeed Studio¥4,498税込¥4,9481個33日以内出荷。DESCRIPTION。This Grove - BLE utilizes an HM-11 module to provide your Arduino/Seeeduino with serial BLE function, and it can be used with Arduino/Seeeduino very conveniently if using with Base Shield together. With support for a BLE ComAssistant APK, this Grove - BLE can talk to your mobile phone more easily without pairing, and of course, it can be set via AT commands directly. You can use it in many conditions, like robot controls or remote control equipment ,etc. We prepared an easy and convenient command set for this product so that you can use neat and concise code to run the function.アズワン品番67-0477-02
Bus Pirate v3 probe Kit
Seeed Studio¥1,698税込¥1,8681個33日以内出荷。This is a interface cable designed for Bus Pirate V3 which can makes it easier to connect the Bus Pirate to a circuit and get hacking.アズワン品番67-0476-77
12V PCB DC Motor drill
Seeed Studio¥999税込¥1,0991個33日以内出荷。このモータードリルは主にPCBやその他のプラスチックシートのドリルに使用され、チャックは直径1~1.2mmのドリルに適しています。小型で低ノイズで使い易いです。仕様●動作電圧:DC12V●動作電流:500mA●長さ/37.8mm、直径/27.5mmアズワン品番67-0452-24
Weight Sensor(Load Cell)
Seeed Studio¥2,798税込¥3,0781個33日以内出荷。電子スケール、価格コンピュータスケール、電子プラットホームスケール、デジタルスケールに適用可能、。小包郵便はかり、電子天秤、および単一のロードセルによるすべての種類の市販はかりに採用。推奨励起電圧:10V~15V。動作温度:-35℃~80℃。ロードセルの材質:アルミニウムアズワン品番67-0451-91
Non-invasive AC Current Sensor max)
Seeed Studio¥1,798~税込¥1,978~1個33日以内出荷。スプリットコア型 AC電流センサです。産業用電流センサで、建物全体の電力消費量(又は発電量)を測定するのに役立ちます。スプリットコアタイプは、建物に入る活線または中性線に直接クリップし、測定できます。
Grove - Mouse Encoder
Seeed Studio¥1,998税込¥2,1981個33日以内出荷Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12アズワン品番67-0461-84
Grove - Multi Color Flash LED 5mm
Seeed Studio¥589税込¥6481個33日以内出荷さまざまな色で利用可能なGrove。フォームファクタの汎用LEDモジュール/マルチカラーLEDです。独創的なPCB設計により、LEDを任意の位置に曲げることができるため、スタンドアロン、水平、またはパネルマウント(左から右)で簡単に使用できます。Groveインターフェース互換。プラグ&プレイ仕様●動作電圧:3.3V/5Vアズワン品番67-0476-40
W5500 Ethernet Shield
Seeed Studio¥7,198税込¥7,9181個33日以内出荷W5500イーサネットシールドv1.0 を。使用すると、プロジェクトにインターネット接続を提供できます。W5500を使用すると、TCP/IPスタック、10/100イーサネットMAC。およびPHY が組み込まれたシングルチップを使用するだけで、ユーザはアプリケーションでインターネット接続を利用できます。シールドにはGrove センサからの大量のデータを保存する必要があるプロジェクトをサポートするために、2つのGrove コネクタとmicroSD カードソケットもあります。RJ45仕様●項目1:(Aruduino)●項目7:Aruduinoアズワン品番67-0451-21
HDMI to VGA Adapter
Seeed Studio¥2,698税込¥2,9681個33日以内出荷。このコンバータは、HDMI入力をアナログVGAに変換するもので、高解像度の画像と音声をVGA機器に出力。する簡単な方法を提供します。Raspberry Pi、Cubieboard、Cubietruckなどに役立ちます。Raspberry PiA+,B,B+/2 と互換性があります。HDMI(タイプA)からVGA(D-SUB)仕様●HDMIサポート:1.3●オーディオサポート●カラー:ブラックアズワン品番67-0477-38