- 工具の通販モノタロウ
- ブランド一覧
- Seeed Studio
- 13ページ目
13ページ目: Seeed Studioのすべての商品
。This is a interface cable designed for Bus Pirate V3 which can makes it easier to connect the Bus Pirate to a circuit and get hacking.
アズワン品番67-0476-77
1個
¥1,098
税込¥1,208
33日以内出荷
。Control HD44780 LCDs from the Bus Pirate with this breakout board. The Bus Pirate LCD mode uses an adapter because there aren't enough pins to control a character display. You can build it with a few chips on a bread board、or you can buy this one ready-made. Includes a short connector cable. Every sale directly supports open source development of the Bus Pirate.。Supports the most common HD44780 1x16 connector。Contrast adjustment。Connection indicator LED。Backlight connections adjustable。Many backlights can be dimmed。Compatible with Bus Pirate v3.x and v2go(all production versions)。Includes connector cable(Bus Pirate and LCD NOT included)。Uses DP6037 standard PCB footprint。Open source(CC-0/Public Domain)。Each unit is tested before it leaves Seeed Studio
仕様●項目1:変換基板●項目2:ディスプレイ●項目4:LCD●項目8:Bus Pirate接続用
アズワン品番67-0476-19
1個
¥1,798
税込¥1,978
33日以内出荷
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準)
アズワン品番67-0461-74
1個
¥7,998
税込¥8,798
33日以内出荷
。これらのステンレス製アルミシャフトカプラを使用すると、さまざまなサイズのシャフトを連結できます。これらは、モーターシャフトとドライブシャフト、または2つの異なるサイズのシャフトに接続するために使用できます。すべて六角レンチが付属しています
仕様●長さ:25mm 外径:14mm●ボア:5-6mm
アズワン品番67-0452-23
1個
¥469
税込¥516
33日以内出荷
。光センサ開発ツール/300mm赤外線撮影センサです。送信部と受信部の2つの部分があります。送信部は赤線と黒線に5V電圧を印加、受信部には赤線と黒線の他に信号用の白線があります。このモジュールを使用して、製品ラインまたは盗難防止システムで商品をカウントできます。
仕様●印加電圧:5V ・動作電流:5mA●センシング距離:0~300mm●応答時間:1ms
アズワン品番67-0451-15
1個
¥1,698
税込¥1,868
33日以内出荷
。Built-in Lithium Battery。Built-in Lipo Charging Circuit。Stabilized Voltage Ouput。High Battery Capacity。This G1/2 micro hydro generator provides you clean and renewable electricity. With the help of the regulator circuit inside、the output of this generator is stable at 3.6V. And the capacity of battery is improved from 300mAh to 700mAh compared to the old version.。Time to replace the Li-po batteries in your waterside projects with the green and more accessible hydro power.。【Specifications】。Working Pressure:< 2KGF。Pressure Drop:0.4 Bar(3.0 L / Min)。Peak Current:1.4 A。Stand-by Current:Max. 1.4A。Voltage Output:3.6VDC --- 700mAh。Power Output:125mW(4LPM)。Battery Capacity:300mAh。Max. Flow:20 L / Min(2KGF)。Water-resistance:IP4。High limited voltage:4.3VDC。Dimensions:L 84.5 mm - W 64.5 mm - H 81 mm。Wire Length:84 mm。Jack Type:JWT C2521 Terminal Plug。Connect Thread Gauge:G 1/2"。Weight:165 ± 5g。Burst Pressure:20KGF。Normal Operation Temp. 4 ℃~80 ℃。Max. Intermittent Operating Temp. 110 ℃ max. 30 min。Generating Model:NACuM Core(PAT NO.DE202006004800)。Battery Type:Li-polymer Battery with PCM
アズワン品番67-0476-65
1個
¥4,498
税込¥4,948
33日以内出荷
。このモータードリルは主にPCBやその他のプラスチックシートのドリルに使用され、チャックは直径1~1.2mmのドリルに適しています。小型で低ノイズで使い易いです。
仕様●動作電圧:DC12V●動作電流:500mA●長さ/37.8mm、直径/27.5mm
アズワン品番67-0452-24
1個
¥999
税込¥1,099
33日以内出荷
。Raspberry pi 0.96インチOLEDディスプレイモジュールは、128×64 の黄色と青色のOLEDピクセルで作られており、対角線はわずか0.96インチです。コントローラはSSD1306で、4線式SPIを介して通信、バックライトLEDを必要としないため、OLEDを動作させるに必要な電力を低減できることで、ディスプレイの高コントラスト、広い視野角および、広い動作温度を有しています。
仕様●動作電圧:DC3.3V(1.6V~3.6V)●最大電流:100uA●Raspberry Pi A+,B,B+/2と互換
アズワン品番67-0452-17
1個
¥6,298
税込¥6,928
33日以内出荷
。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:110mm x100mm x14mm
アズワン品番67-0462-51
1個
¥869
税込¥956
33日以内出荷
。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
。Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL
アズワン品番67-0462-01
1個
¥1,598
税込¥1,758
33日以内出荷
仕様●明るい赤色の8×8マトリックス●ディスプレイです●ピクセル配列:8×8●赤色、光度:45mcd●パッケージ寸法:32mm×32mm●コモンアノード●順方向電流:20mA(150mAp)●動作温度:-40℃~+85℃
アズワン品番67-0451-44
1個
¥639
税込¥703
33日以内出荷
仕様●8×8 LED-青 マトリックスディスプレイ●パッケージ寸法:38mm×38mm●ピクセル配列:8×8●色:青●光度:40mcd●コモンアノード●順方向電流:25mAmax(100mAp)●消費電力:100mW●動作温度:-35℃~+85℃
アズワン品番67-0451-37
1個
¥1,298
税込¥1,428
33日以内出荷
。スプリットコア型 AC電流センサです。産業用電流センサで、建物全体の電力消費量(又は発電量)を測定するのに役立ちます。スプリットコアタイプは、建物に入る活線または中性線に直接クリップし、測定できます。
Hole saw(Reamer)。プラスチックや木材などの材料に穴を開けたり、広げたりするのに適した工具です。
アズワン品番67-0452-07
1個
¥2,298
税込¥2,528
33日以内出荷
優れた設計の温湿度プローブは、スタイリッシュなIot センシングプロジェクトを促進します。うまく設計されたT&Hプローブは、測定環境内に配置でき、Arduino を適度な周囲環境にセットアップして回路動作の安定性を維持します。
仕様●色:オレンジ●温度範囲:-40℃~+125℃●精度:±0.3℃typ●湿度範囲:0~100%RH●精度:±2%RHtyp
アズワン品番67-0452-12
1個
¥2,698
税込¥2,968
33日以内出荷
これは制御チップのないセグメントLEDです。0.8インチ16セグメントのコモンカソードLEDで、色はアンバーです。文字と数字を含む7セグメントよりも多くの文字を表示できます。ブレッドボードと互換性があり、いくつかの電流制限抵抗を追加することでArduinoで動作することができます。
仕様●0.8インチ 1桁表示●サイズ:20.0×27.7×8.5mm●順方向電流:20mA●順方向電圧:2V typ●光度:45mcd typ●動作温度:-20℃~+60℃
アズワン品番67-0451-41
1個
¥519
税込¥571
33日以内出荷
A 25mm diameter dc motor、together with a motor bracket、a shaft connector and a multipurpose wheel.。Specification。Rated Voltage:6V(Voltage Range:4V-12V)。Rated Speed:135 rpm。Rated Current:0.65 A。Rated Torque:1.5 kg.cm。Parts List。1x DC Motor-25。1x DC Motor-25 Bracket。1x Shaft Connector-4。1x Timing Pulley 90T。4x Screw M4x14。8x Countersunk Screw M3x8。2x Headless Screw M3x5
仕様●項目1:教育用キット●項目2:Makeblock 25mm DC Motor Pack - Blue
アズワン品番67-0462-61
1個
¥4,498
税込¥4,948
33日以内出荷
このボックスを使用してICチップ、。抵抗器、小ネジ、ナット、ワッシャーなどの小さな部品をすべて収納できます。特別に設計された周辺プロファイルにより、同じまたは異なる。他のボックスとの安全な接続が保証されます。この機能を使用すると、任意の構成で独自のボックスを作成できます。
仕様●色/赤 他の異なる色があります●サイズ/小型 他の異なるサイズがあります
アズワン品番67-0476-84
1個
¥459
税込¥505
33日以内出荷
MilCandyは物理的な世界を操作する。のに最も簡単なコントローラかもしれません。コストと利便性を考慮したオールインワンデザインです。プラグインセンサ、アクチュエータおよび数回のボタンクリックによるトリガパターンの設定により、簡単なAIタスクを実行できます。Arduinoベースのオープンソースファームウエアはより複雑なロジック向けにアップデートされる可能性があります。センサとアクチュエーター用のGroveインターフェース。オンボードLEDインジケータと光センサ。Lipoバッテリーとエンクロージャーを備えたオールインワンデザイン
仕様●サイズ:50×28×14.5mm, 17g
アズワン品番67-0476-21
1個
¥2,898
税込¥3,188
33日以内出荷
The Protopad is a prototyping BoosterPack for the MSP430 Launchpad.。Features。Fits the MSP430 Launchpad.
仕様●項目1:ユニバーサル基板●項目2:マイコン●項目4:部品実装●項目8:MSP430 LaunchPad用
アズワン品番67-0462-70
1個
¥1,298
税込¥1,428
33日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
S2Mアルミニウム同期ベルトプーリーは、。モーターの動力を同期ベルトに伝達してメカニズムを駆動することができ、主に3Dプリンターのような小型の精密機械の伝達に使用されます。
仕様●モデル:S2M-20歯●ピッチ:2mm●ボア径:5mm、ボア外径:16mm●フィットベルト幅:6~8mm●材質:アルミニウム合金●カラー:シルバートーン
アズワン品番67-0451-98
1個
¥899
税込¥989
33日以内出荷
本モジュールはデジタル気圧計センサー(BMP180)をベースにしたXadowシリーズの気圧計モジュールで、アップグレード品です。モジュールは現在の環境の気圧と温度を測定し、この信号を高度の情報に変換できます。Xadowを使用して。ウエアラブルデバイスを作成し、山に登るときに高度を測定する目的には本モジュールが最適です。
仕様●低電圧動作:1.8V~3.3V●超低電力/動作電流:標準モードで●5uA(1sample/sec)●広い検出範囲:300~1100hpa●動作温度:-40℃~+85℃●超低電力モードでの解像度:0.06hpa●全て校正済
アズワン品番67-0451-02
1個
¥2,798
税込¥3,078
33日以内出荷
Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
¥1,298
税込¥1,428
33日以内出荷
The ProtopadSMD is a prototyping BoosterPack for the MSP430 Launchpad with SMD footprints.。Features。Fits the MSP430 Launchpad.
仕様●項目1:ユニバーサル基板●項目2:汎用●項目4:部品実装●項目8:MSP430 Launchpad用
アズワン品番67-0462-71
1個
¥1,398
税込¥1,538
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:無線ネットワーク、データー通信●項目4:リモコン
アズワン品番67-0476-32
1個
¥3,098
税込¥3,408
33日以内出荷
1個
¥6,998
税込¥7,698
33日以内出荷
仕様●項目1:(Aruduino)●項目2:ディスプレイ●項目4:LEDマトリックス●項目5:STM32F030F4●項目7:Xadow
アズワン品番67-0461-93
1個
¥2,198
税込¥2,418
33日以内出荷
さまざまな色で利用可能なGrove。フォームファクタの汎用LEDモジュール/マルチカラーLEDです。独創的なPCB設計により、LEDを任意の位置に曲げることができるため、スタンドアロン、水平、またはパネルマウント(左から右)で簡単に使用できます。Groveインターフェース互換。プラグ&プレイ
仕様●動作電圧:3.3V/5V
アズワン品番67-0476-40
1個
¥519
税込¥571
33日以内出荷
スケルトンボックス3.0は、。最新バージョンの保護デバイスです。様々な回路基板を確実に設置できるようにアクリルフロアにはサーバーホールサイトがあります。ワイヤーを左右にリードする必要がある場合は、アクリルパネルにエキスパンドホールサイトを開くことができます。スケルトンボックス3.0には、大中小 3つのモジュールがありますので、個々の要件に応じて選択ください。
仕様●Box 10X7:L106,W67, H36mm●Box 10X10:L106,W106,H36mm●Box 17X10:L177,W106,H36mm
アズワン品番67-0476-93
1個
¥1,998
税込¥2,198
33日以内出荷
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL
アズワン品番67-0461-98
1個
¥1,598
税込¥1,758
33日以内出荷
A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
アズワン品番67-0462-07
1個
¥2,398
税込¥2,638
33日以内出荷
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm
アズワン品番67-0462-18
1個
¥13,980
税込¥15,378
33日以内出荷
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー
アズワン品番67-0461-66
1個
¥4,998
税込¥5,498
33日以内出荷
Grove Base Shield for Photon is an expansion board which incorporated the standard Grove interfaces to let you build more powerful and intelligent applications with richer and cost-effective Grove functional modules. It gets three digital ports、two analog ports、two I2C ports and one UART port. It's a plug-and-play shield designed to accelerate prototyping dramatically.。Features。Compatible with Photon。Standard Grove interfaces to connect to a large family of Grove sensors and actuators。I2C、UART ports integrated。Specification。Grove Ports:3 digital ports、2 analog ports、2 I2C ports and 1 UART port.。Dimensions:53×53 mm。Weight:18g
アズワン品番67-0461-85
1個
¥1,898
税込¥2,088
33日以内出荷
このカップリングにより、4mm。シャフトのモーターをホイール、つまりメカナムホイール、または回転が必要な同じハブパターンを持つ他のオブジェクトに接続できます。
仕様●項目1:シャフトカプラー●項目2:Aluminum alloy Coupling A01●材質:アルミニウム合金●内径:4mm ,外径:15mm●フランジ径:28mm●長さ:16mm
アズワン品番67-0451-80
1個
¥599
税込¥659
33日以内出荷
仕様●シリーズ名:サードパーティー●種別:シールド●主機能:センサー●シールドコネクタ:標準
アズワン品番67-0462-75
1個
¥6,698
税込¥7,368
33日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-44
1個
¥539
税込¥593
33日以内出荷