12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

仕様●タイプ:組込み(完成機能)●カテゴリ:オーディオ、サウンド●機能:マイク、マイクアンプ●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能) アズワン品番68-2104-26
1個
13,980 税込15,378
7日以内出荷

Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
欠品中

The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
2,898 税込3,188
33日以内出荷

Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
1,298 税込1,428
33日以内出荷

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷

。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-38
1個
589 税込648
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-41
1個
539 税込593
欠品中

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-37
1個
539 税込593
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-40
1個
499 税込549
33日以内出荷

。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-42
1個
539 税込593
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-44
1個
539 税込593
33日以内出荷

関連カテゴリ