カテゴリ
- コンプレッサー・空圧機器・ホース(1,900)
- FA担当者のオススメ新商品(48)
- 油圧機器・油圧ホース(40)
絞り込み
ブランド
- SMC
- 東京発条製作所(30)
- TRUSCO(19)
- 三共製作所(16)
- CKD(15)
- MAZDA(マツダ)(14)
- エスコ(10)
- 大阪ジャッキ製作所(9)
- SKF(日本エスケイエフ)(5)
- プロトティップ(5)
- 三菱マテリアル(4)
- IWAKI(AGCテクノグラス)(4)
- 椿本チエイン(3)
- NBK(鍋屋バイテック会社)(3)
- ネグロス電工(3)
- ミエラセン(3)
- ABB(3)
- 岩田製作所(2)
- スイコー(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(805)
「tf-25」の検索結果

High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN32TF-25FZ1-}
SMC¥7,298~税込¥8,028~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50TF-25Z1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50TF-25Z1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40TF-25Z1-}
SMC¥9,998~税込¥10,998~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40TF-25Z1-}
SMC¥9,998~税込¥10,998~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN32TF-25Z1-}
SMC¥7,298~税込¥8,028~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN32TF-25Z1-}
SMC¥7,298~税込¥8,028~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN63TF-25FZ1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50TF-25FZ1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50TF-25FZ1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40TF-25FZ1-}
SMC¥9,998~税込¥10,998~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN32TF-25FZ1-}
SMC¥7,298~税込¥8,028~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN63TF-25Z1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40TF-25FZ1-}
SMC¥9,998~税込¥10,998~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無なし(磁石内蔵)
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN63TF-25Z1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50TF-25Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN63TF-25FZ1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50TF-25Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40TF-25Z1-}
SMC¥11,980~税込¥13,178~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50TF-25FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40TF-25FZ1-}
SMC¥11,980~税込¥13,178~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN32TF-25FZ1-}
SMC¥8,298~税込¥9,128~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40TF-25Z1-}
SMC¥11,980~税込¥13,178~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN32TF-25Z1-}
SMC¥8,298~税込¥9,128~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN32TF-25Z1-}
SMC¥8,298~税込¥9,128~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50TF-25FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40TF-25FZ1-}
SMC¥11,980~税込¥13,178~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN32TF-25FZ1-}
SMC¥8,298~税込¥9,128~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
低摩擦シリンダ (MQQT~)
SMC(1件のレビュー)¥14,980~税込¥16,478~1個当日出荷から9日以内出荷・摺動抵抗の小さいメタルシール構造により一般シリンダでは使用 できない駆動速度域・出力コントロールをカバー。 ・標準形
CX2 - スライドユニット/両ロッド形(CX2N25TF)
SMC¥28,980~税込¥31,878~1個5日以内出荷から9日以内出荷形式(N) 無給油タイプチューブ内径(Φmm)25シリンダー(-) オートスイッチなしポートねじの種類(TF) G 1/8
薄形シリンダ CQ2シリーズA4
SMC¥8,298税込¥9,1281個当日出荷から15日以内出荷・全長が薄形に設計され装置のコンパクト化が実現する省スペースシリンダ。 ・4面に小型オートスイッチ取付可能(Φ12~Φ25は2面) ・オートスイッチの飛びだしがありません。 ・軽量:5~13%低減(従来CQ2比較) ・2山クレビス用受金具、コンパクトフート形金具を新たに追加 ・取付ボルト同梱、ロッド先端金具付品番を設定(別手配する手間が省けます) ・オートスイッチ付(CDQ2シリーズ:CDQ2、CDQ2W、 CDQ2K、CDQ2KW、CDQP2、CDQ2□S、CDBQ2)チューブ内径(Φmm)40
ガイド付薄形シリンダ/クリーン/低発塵 13-MGPシリーズ 13-MGPL25TF
SMC¥37,980税込¥41,7781個9日以内出荷ストローク(mm)25作動方式複動片ロッドチューブ内径(Φmm)25
薄形シリンダ CQ2シリーズB4
SMC¥8,298~税込¥9,128~1個当日出荷から15日以内出荷・全長が薄形に設計され装置のコンパクト化が実現する省スペースシリンダ。 ・4面に小型オートスイッチ取付可能(Φ12~Φ25は2面) ・オートスイッチの飛びだしがありません。 ・軽量:5~13%低減(従来CQ2比較) ・2山クレビス用受金具、コンパクトフート形金具を新たに追加 ・取付ボルト同梱、ロッド先端金具付品番を設定(別手配する手間が省けます) ・オートスイッチ付(CDQ2シリーズ:CDQ2、CDQ2W、 CDQ2K、CDQ2KW、CDQP2、CDQ2□S、CDBQ2)
薄形シリンダ CQ2シリーズB5
SMC¥9,598税込¥10,5581個当日出荷から15日以内出荷・全長が薄形に設計され装置のコンパクト化が実現する省スペースシリンダ。 ・4面に小型オートスイッチ取付可能(Φ12~Φ25は2面) ・オートスイッチの飛びだしがありません。 ・軽量:5~13%低減(従来CQ2比較) ・2山クレビス用受金具、コンパクトフート形金具を新たに追加 ・取付ボルト同梱、ロッド先端金具付品番を設定(別手配する手間が省けます) ・オートスイッチ付(CDQ2シリーズ:CDQ2、CDQ2W、 CDQ2K、CDQ2KW、CDQP2、CDQ2□S、CDBQ2)
MG Series(MGZ40TF)
SMC¥25,980~税込¥28,578~1個3日以内出荷から30日以内出荷作動方式複動片ロッドチューブ内径(Φmm)40ポートねじの種類(TF) Gオートスイッチ種類(-) オートスイッチなし
エアシリンダ CM2-Z1 Series 中ー部内系32mm エアクッションタイプ (CM2□32~)
SMC¥6,984~税込¥7,682~1個当日出荷から23日以内出荷・ロッド先端金具にロッドエンド付を標準化 ・既存製品と取付互換 ・豊富な取付支持金具 設置状況に合った取付支持が可能 取付け自由度の向上 ・ロッド先端金具、揺動受け金具付の品番を追加 シリンダと金具を別々に手配する手間が省けます。 ・オートスイッチ位置微調整が容易 ・ボスカットタイプによる全長短縮 ・オートスイッチ付 (CDM2-Z1)形式片ロッドクッションエアクッション最高使用圧力(MPa)1.0作動方式複動使用流体空気(無給油)チューブ内径(Φmm)32保証耐圧力(MPa)1.5最低使用圧力(MPa)0.05RoHS指令(10物質対応)対応磁石内蔵有無なしオートスイッチ有無なし
MGF シリーズ - ガイドテーブル(MGF100TF)
SMC¥84,980税込¥93,4781個3日以内出荷から9日以内出荷作動方式複動片ロッドチューブ内径(Φmm)100ポートねじの種類(TF) G
CQM - 薄形シリンダ/ガイドロッド形(CQMB32TF)
SMC¥9,998税込¥10,9981個3日以内出荷から17日以内出荷作動方式複動片ロッドチューブ内径(Φmm)32ポートねじの種類(TF) G
...