CKD9日以内出荷
屋外で使用可能な2ポート電磁弁です。●低温での使用が可能で、最低周囲温度はー20℃から対応します。●屋外想定試験である促進対候性試験を1000時間(3年加速相当)、複合サイクル試験を960時間(7年加速相当)、オゾン暴露試験を400時間、クリアしました。●オプションで使用開始までの最大2年間+使用開始後1年間の最大3年間を保証します。プラント、海外向けなど稼働までに期間がかかる設備に最適です。●耐候性を配慮した部品を採用し、屋外など過酷な環境での使用を想定しています。(錆対応、防塵・防水(IP65)など)●パイロットキック式で、作動圧力差0でも作動します。
用途屋外での水・空気・低真空・灯油・油などの流体制御用に。周囲温度が低い環境での使用に接続口径Rc1/2質量(kg)1.2保護構造IP65ポート数2ポート弁材質(シール)ニトリルゴム最高使用圧力(MPa)2作動方式通電時開(NC)ねじの種類Rcオリフィス径(Φmm)16消費電力(W)(50/60Hz)(AC)10/8.5使用流体空気・低真空(1.33×103 Pa(abs))・水・灯油・油(50mm2 /s以下)使用環境屋内・屋外保証期間納入後、使用開始までの最大2年間+使用開始後1年間の最大3年間(検査成績表、検査要領書、トレーサビリティ体系図付)流体温度(℃)-20~60(但し、凍結なきこと)材質(ボディ)ステンレス耐熱クラスクラス130(B)最高作動圧力差(MPa)(空気)1、(水・灯油)1、(油)0.6耐圧力(MPa)(水圧にて)4取付姿勢コイルを上にした垂直姿勢から水平姿勢の範囲に限定する雰囲気腐食性ガス、液体、化学薬品及び爆発性ガスのない場所弁構造パイロットキック式ポペット構造 ダイアフラム駆動最低作動圧力差(MPa)0弁座漏れ(cm3/min)1以下(空気にて)周囲温度(℃)-20~60RoHS指令(10物質対応)対応流量特性C[dm3/(s・bar)](Cv値)20(4.5)