22V胸スイッチ付き空調ベスト(R)バッテリーフルセットブレイン4日以内出荷
22V空調ベスト。必要なものが全部揃ったフルセットです。今夏最大級:最高電圧22Vにパワーアップ!胸スイッチで操作するタイプ。(ON/OFF/風量3段階切替が可能)。電源を入れると[10V]から始まります。[10V(赤)]→[15V(緑)]→[22V(青)]超ハイパワーファン:毎秒約97リットルの超強風量。日本製モーター:ファンに日本製(NIDEC日本電産)のモーターを採用。ブラシレスモーター:低騒音・高効率PSE取得済みファンの取付は他社と比べて簡単スピーディ。メッシュポケットに入れるだけで完了です。わざわざファンを分解してベストの穴に通してという手間がありません。ベストの内側は、シルバーチタン加工。熱を遮断し、体感が-8℃。日光による温度上昇を抑えます。襟元にプラスチックワイヤーが入っており風の流れを自由に調節可能です。UV加工。約99.9%。
用途熱中症対策・作業服・猛暑対策・屋外作業・アウトドア・スポーツ・空調設備の設置が困難な現場にセット内容ベスト(胸スイッチケーブル付)×1着、22Vバッテリー×1個、ファン×2個、充電器×1個使用方法付属のスイッチ付きケーブルのスイッチで操作するタイプです。寸法(mm)バッテリー:約80×28×120、ファン:約直径107×厚さ40色シルバープリント柄質量(g)バッテリー:約360、ファン:約83/個出力[強]22V [中]15V [弱]10V風量(約)[強]97L/秒[中]66L/秒[弱]40L/秒充電器電圧(V)16.8/1500mAコード長さ(cm)充電器:約150cm充電時間(時間)約4~5バッテリー容量(mAh)3.7V/20000使用時間(時間)(目安)[強]1.6[中]5[弱]15