スーパーツール3日以内出荷
スプリング式締め付けロック機構で、無負荷状態でも、クランプは確実にグリップ。_x000D_。シャックルはどの方向から引っ張っても、カムがクランプする方向に働く全方向性自在クランプ。_x000D_。鋼板等の立吊りを主としたクランプで、吊り方向を拡げた軽量型。
用途鋼板等の立吊用クランプ。仕様カム・パッド:十字・並目(P=3.0)質量(kg)7寸法L(mm)335(MAX)寸法H(mm)194クランプ範囲(mm)0~32寸法t(mm)16寸法B(mm)162寸法D1(mm)55寸法D2(mm)94容量(t)2寸法T1(mm)82寸法T2(mm)58寸法h1(mm)97寸法h2(mm)73寸法h3(mm)45寸法b1(mm)43寸法b2(mm)37寸法T3(mm)83商品タイプロックハンドル式自在シャックルタイプ