仕様●対応システム:CPU二重化・デュアル増設システム専用●二重化対応:可能●オンライン交換:可能●装着ベースユニット:CPUベースユニット●接続ケーブル:CSシリーズ増設用接続ケーブル形CS1W-CN□□3
消費電流(A)0.2(5V系)
1個
¥49,980
税込¥54,978
翌々日出荷
対応OSWindows 7(32bit版/64bit版)/Windows 8(32bit版/64bit版)/Windows 8.1(32bit版/64bit版)/Windows 10(32bit版/64bit版)
ディスクDVD-ROMドライブ
ディスプレイXGA(1024×768)、High Color16ビット以上
ハードディスクCX-Oneをすべてインストールする場合は、約4.0GB以上の空き容量が必要
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148
アズワン品番65-7349-57
1個
¥6,098
税込¥6,708
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290
アズワン品番65-7276-16
1個
¥38,980
税込¥42,878
7日以内出荷
仕様インバータ・サーボの各設定や調整を行うためのソフトウェアです、OS:Windows 2000(Service Pack3以降)/XP/Vista●メディア:CD
ライセンス数1ライセンス版
1個
¥22,980
税込¥25,278
81日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112
アズワン品番65-7350-37
1個
¥7,998
税込¥8,798
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154
アズワン品番65-7351-99
1個
¥7,998
税込¥8,798
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082
アズワン品番65-7351-98
1個
¥7,698
税込¥8,468
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158
アズワン品番65-7351-89
1個
¥8,898
税込¥9,788
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156
アズワン品番65-7314-96
1個
¥9,398
税込¥10,338
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124
アズワン品番65-7353-02
1個
¥6,798
税込¥7,478
7日以内出荷
シール構造を持ったDIL-IC形状で小形化を実現。回転カムと接触片駆動方式の精密メカ設計により小形化を実現し、高密度実装が可能。上面操作タイプ、側面操作タイプをシリーズ化。ベース部インサート成形、ロータ部はOリングによるシール構造IP64(IEC-60529)相当によりフラックスの浸入を防止し、また塵埃の多い場所や水回りの使用でも高い接触信頼性を確保。端子部がケース側面より出ており、回路チェックが容易。
質量(g)約0.8
使用温度範囲(℃)-20~+70 60%RH以下(ただし、氷結、結露しないこと)
耐電圧端子間:AC250V 1min
出力コードの種類リアル・コード
使用湿度範囲35~95%RH(+5~+35℃にて)
絶縁抵抗(MΩ)100以上(DC250Vにて)
接触抵抗(mΩ)200以下(初期値)
電気定格DC30V 0.1A、DC3.5V 10μA(最小電流)
耐振動(誤動作)10~55Hz 複振幅 1.5mm
電気的耐久性2000ステップ以上
操作トルク(N・m)0.98×10-2以下
衝撃(誤動作)(m/s2)300以上
The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494
アズワン品番65-7272-80
1個
¥429,800
税込¥472,780
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。