XYZθαβ軸ステージ(60×60)ツクモ工学42日以内出荷
・6軸ステージ(XYZθαβ軸ステージ)は、6軸方向の微動調整が可能な多軸調整ステージです。・XYZ軸での位置決めと、θ軸回転での360°方向とαβ軸角度による姿勢調整などの微動調整が可能です。・αβ軸は回転中心が一致しているため、この性質を利用したセッティングにすることで、調整が容易になったり、設計意図に沿った調整が可能です。・ステージに取り付けたモノの位置決めが精度良くできるため、光学用途以外(測定・分析用の治具など)にも有用です。
用途・ステージに取り付けたもの(光学素子など)について、6自由度(6軸)の調整が必要な用途。・検体について位置や姿勢に微調整が必要な測定、及び測定装置への用途。・精密ステージを選定するために、調整できる仕様について試行・検討する用途。質量(kg)3.02中心高さ(mm)【回転】84耐荷重(N)49 [5 kgf]RoHS指令(10物質対応)対応ステージ寸法(mm)□60移動量(mm)【XY】±6.5、【Z】±5、【α(°)±10、【β(°)±15、【θ(°)粗動 360、微動 ±5