ラドンナ7日以内出荷
従来機種に比べて横幅も約6cmダウン!。2Lペットボトルをセットして手軽に使えるウォーターサーバー!ほこり混入防止機能付きキャップを採用し、ボトルカバーも不要になった新設計!お好みのミネラルウォーターをお使いいただけます。冷水は飲料用として、温水はお茶やコーヒー用など従来のポットの代わりとして使えます。
仕様●冷水能力:【内蔵冷水槽容量】500ml 、【設定温度】10~15℃●温水能力:【内蔵温水槽容量】900ml、 【設定温度】85~95℃付属品2Lボトル用専用キャップ(2種)、空焚き防止解除棒、ユーザーズガイド(保証書含む)質量(kg)約2.6色ASH WHITE電源(V)AC100 50-60Hz外形寸法【本体のみ】約208(W)×395(H)×305(D)mm定格消費電力(W)【作動時】温水器/500、冷水器/65使用環境10℃~38℃、湿度90%以下の環境下で使用