マルチ・ドライフィルタジェイテクトフルードパワーシステム(旧豊興工業)15日以内出荷から71日以内出荷
超クリーン、乾燥エアをつくりだし、圧縮空気によるトラブルゼロを実現します。オイルミスト0.01PPMw/w以下、0.01μm以上の固形粒子を除去した乾燥エア。捕集目的に応じた3種類のフィルタエレメントと2個のチャンバーを内蔵し、1台でオイルミストを99.99%以上連続除去して、油分濃度0.01PPMw/w(0.012mg/m3)以下にし、水滴ゼロ、0.01μm以上の固形粒子を除去。コンパクトで省スペース、しかも圧力損失が少ない省エネフィルタ。水分除去、固形粒子除去、油分除去の3つのフィルタ機能を1つのボディに内蔵。オートドレン方式のため、溜まったドレンは自動的に排出。補足した油分を自動的に排出するオイルミスト用自動ドレンバルブ付きで便利。フィルタエレメントの目詰まりや状況が入口・出口の圧力差にて、目で見て分かる圧力計付き。
用途<機械、エレクトロニクス>設備のミニサイズエア機器のチョコ停対策加工機械のセンサー類の保護精密計測機などのエア軸受組立・塗装ラインの製品への異物混入設備のチョコ停対策など。<食品、薬品>攪拌・充填・包装ラインの製品への異物混入設備のチョコ停対策など。<医療機器など>歯科など医療機器用の洗浄エア。使用圧力(MPa)0.3~0.7固形粒子除去(μm)0.01油分除去(PPMw/w)0.01使用温度範囲(℃)5~60
露点モニターオリオン機械税込¥241,780~¥219,800~