寺岡精工(TERAOKA)当日出荷から7日以内出荷
業界初秤の心臓部ロードセルに特殊コーティングを採用し、本体は3Room構造で完全密封し、IP65を取得。
消費電力も少なく、単2形乾電池4本で連続1000時間以上と省エネ対応。
本体も2.2kgとたいへん軽量で、計量場所の移動も手軽にできます。
種類上皿式はかり表示形式デジタル計量皿形状角皿計量皿寸法(mm)232×179センサーロードセルシステム最大風袋量(kg)0.999使用温度範囲(℃)0~+35使用環境湿度(%)15~85(結露なきこと)質量(kg)2.2(乾電池含む)電源DC6V(単2形乾電池1.5V×4)消費電力(W)0.05(DC6V)保護等級IP65本体寸法(幅W×長さL×高さH)(mm)240×270×120ひょう量単位kg