材質記名板:PVC(白)形状1段取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)電線太さ(mm2)(JIS)0.5、0.75、1.25、1.5、2相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6、9、13、17、24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0構成部品中間板:VTX-2/4、側板:VTX-1.5/4E、VTX-1.5/4E1、記名板:AM-10、レール:DAV4、止め金具:SDV-3電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間
材質記名板:PVC(白)形状1段色緑(アース端子)取付方式DIN35mm定格絶縁電圧(V)500端子間ピッチ(mm)4.2温度上昇導電金具の温度上昇値35℃以下材質(絶縁体)66ナイロン樹脂 UL94 V-0準拠規格JIS C 8201―7―1,NECA C 2811(旧JIS C 2811)電線太さ(mm2)(JIS)0.5、0.75、1.25、1.5、2相対湿度45~85%定格インパルス耐電圧(kV)6~8定格通電電流(A)6、9、13、17、24周囲温度(℃)-25~+60(氷結又は、結露しないこと)結線方式スプリングロック材質(スプリング)SUS材質(導電板)銅適合圧着端子DIN46228-4準拠絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)材質(ボタン)66ナイロン樹脂 UL94 V-0電線むき長さ(mm)10~11耐電圧(V)商用周波:3000/1分間