プログラミング/ロボティクス :「cad」の検索結果
特価
本日12月20日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
商品豆知識
。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
¥149,800
税込¥164,780
5日以内出荷
Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
¥25,980
税込¥28,578
12日以内出荷
『理科/技術/科学工作』には他にこんなカテゴリがあります
プログラミング/ロボティクス の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。