絞り込み
ブランド
  • DIGILENT
  • SPARKFUN(37)
  • SONY(7)
  • ナリカ(5)
  • Raspberry Pi(ラズベリーパイ)(3)
  • アーテック[学校教材・教育玩具](2)
  • ケニス(2)
  • Seeed Studio(2)
  • M5Stack(2)
  • コア(1)
  • Mono Wireless(1)
  • アドウィン(1)
  • スイッチサイエンス(1)
  • EdelWorks(1)
  • FLINT(1)
  • Pololu(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • 10,000-50,000円(1)
  • 50,000-100,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

プログラミング/ロボティクス :「micro USB」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
chipKIT uC32開発ボード DIGILENTchipKIT uC32開発ボードDIGILENT
6,598税込7,258
1個
6日以内出荷
生産終了製品。本製品は在庫がなくなり次第、販売を終了します。Microchip社のPIC32マイクロコントローラを搭載したArduino Unoと同じサイズのArduino互換ボードです。Arduinoシールドとも互換性があります。Arduino IDEに接続するUSBポートを備えており、USBまたは外部電源を介して電力を供給します。
使用チップPIC32MX340F512H(80MHz、32ビット、512Kフラッシュ、32K SRAM)入力電圧(V)7~15(推奨)ピン数(ピン)使用可能なI/Oピン:43直流電流(mA)±18(ピンあたりの)アズワン品番67-0390-62入力電圧範囲(V)アナログ:0~3.3動作電流(mA)75動作電圧(V)3.3最大入力電圧(V)20
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
25,980税込28,578
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
149,800税込164,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
Arty S7-50 Spartan-7開発ボード DIGILENTArty S7-50 Spartan-7開発ボードDIGILENT
55,980税込61,578
1個
5日以内出荷
Arty S7-50を搭載した汎用FPGA開発ボードXilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能アズワン品番67-0390-97
プログラミング/ロボティクス