仕様電話/ネットワーク回線保護:-自動シャットダウン機能:非対応付属品変換プラグ(2P-3Pアダプタ)質量(kg)約1.9周波数(Hz)50/60±0.5(バックアップ運転時)外形寸法(幅W×奥行D×高さH)(mm)100×315×68コンセント出力6個(バックアップコンセント3個/サージ保護のみコンセント3個)出力周波数(Hz)50/60±0.5(バックアップ運転時)出力波形矩形波バッテリー【タイプ】小型シール鉛蓄電池、【容量】DC6V5Ah×1、【90%までの充電時間(負荷50%時)】<8時間、【バッテリー通常寿命(交換時期と使用温度)】3.0年(5~20℃)/1.7年(30℃)、【交換用バッテリー型番】BP5-6充電時間90%までの充電時間(負荷50%時)<8時間出力容量最大10A(コンセント)最大1000W(定格)AC100V±5%(バックアップ運転時)相数単相使用温湿度範囲湿度0~95%、0~40℃(結露のないこと)使用環境最大高度1500メートル(5000フィート)保管温湿度範囲湿度0~95%、-15~40℃(結露のないこと)バッテリー容量(Ah)DC6V5入力周波数(Hz)50/60(自動選定)安全規格UL、VCCI Class B Compliance、PSE入力仕様定格入力電圧:入力ケーブル長出力仕様バッテリーバックアップ:300VA/165Wコンセント最大出力容量:1000W出力停止までの最大時間:30分(負荷0~40W)サージ・ノイズフィルタ:EMI/RFIフィルタ無償補償期間1年バッテリー数1保管環境最大高度3000メートル(10000フィート)ケーブル長(cm)197適合バッテリー小型シール鉛蓄電池プラグ形状NEMA 5-15P本体幅(mm)100バッテリー寿命5~20℃は2.0年~/30℃は1.2年~線数2線式(アース付き)
仕様電話/ネットワーク回線保護:単一回線用 交換ジャックまたはネットワーク用(RJ-11、RJ-45共用)自動シャットダウン機能:対応(USB接続)付属品変換プラグ(2P-3Pアダプタ)、電話モジュラーケーブル、専用電源管理ソフトウェア(USBケーブル付き)質量(kg)約2.3外形寸法(幅W×奥行D×高さH)(mm)110×330×82コンセント出力6個(バックアップコンセント3個/サージ保護のみコンセント3個)出力周波数(Hz)50/60±0.5(バックアップ運転時)出力波形矩形波バッテリー【タイプ】小型シール鉛蓄電池、【容量】DC12V3Ah×1、【90%までの充電時間(負荷50%時)】<12時間、【バッテリー通常寿命(交換時期と使用温度)】3.0年(5~20℃)/1.7年(30℃)、【交換用バッテリー型番】BP3-12出力容量最大10A(コンセント)最大1000W(定格)AC100V±5%(バックアップ運転時)相数単相2線式(アース付き)使用環境最大高度1500メートル(5000フィート)、湿度0~95%、0~40℃(結露のないこと)入力周波数(Hz)50/60(自動選定)安全規格UL、VCCI Class B Compliance、PSE入力仕様定格入力電圧:入力ケーブル長出力仕様バッテリーバックアップ:700VA/350Wコンセント最大出力容量:1000W出力停止までの最大時間:30分(負荷0~40W)サージ・ノイズフィルタ:EMI/RFIフィルタ保管環境最大高度3000メートル(10000フィート)湿度0~95%、-15~40℃(結露のないこと)ケーブル長(cm)197プラグ形状(入力)NEMA 5-15P
仕様バッテリ交換:ユーザ側にてホットスワップ交換可能。縦置き/横置き可能。付属品縦置きスタンド、19インチラック取付金具、3P-2P変換プラグ、接続ケーブル(RS-232C)、リモートON/OFFコネクタ、ゴム足、サポートアン寸法(mm)434×462×85(突起部含まず)タイプ-規格ノイズ規制(準拠基準):VCCIクラスA、UL1778/CE/RoHS対応、電源ケーブル:UL規格認定品出力電圧商用運転時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%バックアップ時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008、Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 EditionWindows NT4.0LinuxMac OS X v10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.9/v10.8/v10.7/v10.6/v10.5UnixVMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1VMware vCenter Server Ver6.0/5.5(HA構成専用)定格入力電圧(V)AC100、110、115、120運転方式常時インバータ給電方式電源コード(m)約2外形寸法(幅W×奥行D×高さH)(mm)434×462×85(突起部含まず)騒音値(dB)50以下冷却方式強制空冷機能自動バッテリチェック機能、バッテリ寿命カウンタ機能、温度制御機能、電源ノイズ/雷サージ保護機能、19インチラック対応(JIS/EIAラック対応)、縦置/横置き可能コンセント出力NEMA5-15R×4個入力プラグ3P(NEMA5-15P)出力周波数(Hz)(商用運転時)同期モード時:入力周波数に同期、 非同期モード時:50/60±0.5(バックアップ運転時)50/60±0.5(バックアップ運転時)50/60±0.5出力波形商用時:正弦波/バックアップ時:正弦波インターフェースシリアル通信(RS232C):D-sub9ピン接点信号入出力相数入力:単相2線(アース付)、出力:単相2線使用温湿度範囲-10~55℃、10~90%RH(無結露)寿命期待:8年(超長寿命)周囲温度20℃の場合保管温湿度範囲-20~55℃、10~90%RH (バッテリ満充電、無結露で保管のこと)切替時間(秒)無瞬断、商用直送:無瞬断入力周波数(Hz)同期モード時:50/60±5、非同期モード時:40~70充電時間(時間)12無償補償期間-定格出力電圧(V)AC100、110、115、120入力電圧許容範囲(V)AC75±2~143±2(90%以下の接続負荷時)、AC85±2~143±2(90%以上の接続負荷時)波形歪6%以下(整流負荷、定格出力時)起動電圧範囲(V)AC85±2~146±2バックアップ時間6分(800W)出力容量(VA/W)-ゴム足(mm)(高さ)14