富士倉当日出荷から3日以内出荷
ビッグパワーポータブルバッテリーBA-3000,2000用常設ソーラー充電器として開発した製品です。変換効率の最も高い単結晶素材であるモノクリスタルラインを採用。常設設置型を希望されるユーザー様の意見を聞いて開発設計しました。小型軽量なので、補強なして壁、屋根に設置できます。IP67規格で防水仕様になっています。最大の特徴は増設が出来る事です。1枚ですと100Wの出力ですが2枚に増設すると200Wに簡単にできます。工事は必要ありません。MC4コードを差し込むだけで大丈夫です。
ポータルブバッテリーの電気容量は大容量になるに従って、バッテリーの重量は重たくなってゆきます。また、緊急用に備え常にソーラーパネルを設置しておきたいとの要望も多く頂きました。しかし、屋根に上り素人でのソーラーパネル設置は補強などもあり難しく中々できません。電気工事資格も必要になります。そこで、小型、軽量で配線を接続するだけで簡単に設置可能なソーラーパネルを発売致します。100W出力ですが簡単に増設でき200Wまで出力を増やせます。MC4コードは5mの長さです。
100Wには5mコード付付属。200WにはMC4の5mコード、Y字プラス接続コード、Y字マイナスコードの3点が付いています。
質量(kg)5.7最大出力(W)100、23.3V/6A(定格20V/6A)寸法(縦×横×厚さ)(mm)780×680×30使用環境温度(℃)-40~80温度係数電力:-0.43%/℃、電圧:-0.34%/℃、相対的:0.05%/℃防水性配線コード蓋IP65、ソーラーパネル表面IP67誤差出力電力誤差:±0.3%耐用年数(年)約10以上パネルモノクリスタルライン