仕様●ゴム:NBR●基布:ナイロン●厚み(mm):0.20●幅(mm):1470●引張強さ(KN/m):17x17●破壊圧力(MPa):1.2●使用温度範囲(℃):-40~95●用途:空圧機器用ダイヤフラム、ガス機器用ダイヤフラム、ベアリングシール、工業用ジャバラ、ガスケット、パッキン、燃料ポンプ、キャブレター、ディストリビューター、オイルプレッシャースイッチ、ヒーターコントロール、ガスレギュレーター、自動制御機器、減圧弁、ジャバラ、防水布など●燃料ポンプ、計器類、減圧弁などの重要部に使用されるゴム引布仕様のダイヤフラムは、厳しい条件に耐えられなければならず、高品質を要求されます●2002年にトレルボルグ社は、デュポン社(米国)が長年の経験と実績により製造・開発した工業用ゴム引布フェアプレン(R)をフェアプレン社より継承し、製品名を新たにリーブコート(R)として全世界に供給しております●様々な分野で使用されるダイヤフラムを設計する場合、その仕様に最も適した材料を選定する事が重要です●リーブコート(R)には、NBR・バイトン(R)などのゴムとナイロン・ダクロン(R)・ガラスクロス・ノーメックス(R)などの基布を組み合わせた様々な製品ラインナップがございます●コード番号:307-0000875アズワン品番67-4908-96