Bambu Lab6日以内出荷
デュアルノズルでマルチマテリアル対応。10Wレーザー&カッティングモジュール。350×320×325mm3の大容量造形体積。5μm精度の光学モーションキャリブレーション。クローズドループサーボ式エクストルーダー。350℃ノズル&65℃アクティブチャンバー加熱。対応電圧範囲:100-120V
その他最大加速:【ツールヘッド】20000mm/s2方式熱溶解積層方式最高温度(℃)【ホットエンド】350、【ヒートベッド】120本体寸法(mm)492×514×626本体質量(kg)46.2寸法(幅W×奥行D×高さH)(mm)【造形】(シングルノズル造形)325×320×325 / (デュアルノズル造形)300×320×325ディスプレイ5型対応フォーマットSTL、3MF、OBJ、STEP/STP、SVG言語表示多言語対応フィラメントPLA、PETG、TPU、PVA、BVOH、ABS、ASA、PC、PA、PET、カーボン/グラスファイバー強化PLA、PETG、PA、PET、PC、ABS、ASA、PPA-CF/GF、PPS、PPS-CF/GF最高速度(mm/s)【ツールヘッド】1000ノズル径(Φmm)【付属ノズル】0.4