ポータブルテスターセムコーポレーション当日出荷から5日以内出荷
pH/EC/温度を1台の計器で測定できます。(PC5)
pH/温度測定計器、EC/温度測定計器もございます。(PH5、EC5)
PH5、PH5SはオプションのORP電極を接続することでORPの測定も可能です。
測定物に突き刺して使用するニードル型pH計もございます。(pH5S)
自動校正、ホールド/オートパワーOFF機能を搭載しています。
pH電極・EC電極は交換が可能です。電極が劣化しても交換して使用が可能です。(pH1以外のタイプ)
測定物が測定範囲外の時、バックライトが赤くなり警告が出ます。(pH1以外のタイプ)
用途水処理の現場管理、植物工場の養液管理、熱帯魚などの水槽の水質管理、メッキ槽などのpH管理電源(V)DC3、単四電池×4本温度補償(℃)0~50.0防水保護等級IP67