使用方法【下地の調製】1.タワミのない厚手の合板を使用し、目違いや目地あきのない下地とします。【下地の調製及び清掃】1.木質系下地の場合で、目違いがある場合は手直しをします。2.接着不良の原因となるホコリ・油分・錆・塗料などを取除きます。【仕上げ材の確認】1.接着施工する前に、仕上げ材の欠損や反りのある物は取除きます。【接着剤の塗布】1.接着剤を平ゴテを用いて、下地に押し付けるよう均一に塗布します。チェック:1回の塗布面積は張付け可能時間内に仕上げ材を張り終えることのできる面積として下さい。2.接着剤を塗布した後、クシ目ゴテ(図1:参照)を用いて均一にクシ目をたてます。チェック:厚塗り、薄塗り、塗布むらなどは接着不良の原因となりますので注意して下さい。クシ目ゴテはタイルサイズに合わせて適時変更して下さい。【仕上材の張り付け】1.クシ目を立てた後すぐに仕上げ材を張り始め、張付け可能時間内に張り終えます。チェック:張付け可能時間は環境により異なります。2.叩き板などを用いてよく圧着します。仕上げ材裏面全体に接着剤が付着するようにします。【養生】1.施工完了後、接着剤を硬化させるために夏期は1日以上、冬期は3日以上水が掛からないように養生します。【目地詰め】1.目地詰めを行う前に仕上げ材のズレがなく、又、接着剤が硬化していることを確認します。2.目地用ゴムゴテを用いて目地材を完全に充てんされるように塗り込みます。床暖房設備なし:セメント系目地材(CG-512)床暖房設備有り:エポキシ系目地材(TAグラウトEP)3.仕上げ材表面に残った目地材はゴムゴテを用いて拭き取った後、湿したスポンジで拭き取ります。4.目地部が乾燥した後、よく絞った布で再度きれいに仕上げ材表面の残った目地材を拭き取ります。(施工当日に拭き取って下さい)規格JIS A 5549認証品、JAIA 4VOC基準適合主成分変成シリコーン樹脂標準使用量【合板下地】(5×5×10mm角ノッチゴテ)2.0~2.4kg/m2、0.8~1.0m2/2kg、(7×7×14mm角ノッチゴテ)3.0~3.4kg/m2、0.5~0.6m2/2kg貼合せ可能時間30分以内(23℃)外観灰白色、マスチック状使用箇所屋内の乾式床面危険物の類別指定可燃物危険物の品名可燃性固体類適応下地木質系(床暖房可)(根太間隔303mmピッチ、合板厚み12mm以上を使用)ホルムアルデヒド等級F☆☆☆☆適合用途低VOC主なワークパーツ