電子部品(オンボード) :「DIC」の検索結果

関連キーワード
4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112 アズワン品番65-7350-37
1個
7,998 税込8,798
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124 アズワン品番65-7353-02
1個
6,798 税込7,478
7日以内出荷

シール構造を持ったDIL-IC形状で小形化を実現。回転カムと接触片駆動方式の精密メカ設計により小形化を実現し、高密度実装が可能。上面操作タイプ、側面操作タイプをシリーズ化。ベース部インサート成形、ロータ部はOリングによるシール構造IP64(IEC-60529)相当によりフラックスの浸入を防止し、また塵埃の多い場所や水回りの使用でも高い接触信頼性を確保。端子部がケース側面より出ており、回路チェックが容易。
質量(g)約0.8 使用温度範囲(℃)-20~+70 60%RH以下(ただし、氷結、結露しないこと) 耐電圧端子間:AC250V 1min 出力コードの種類リアル・コード 使用湿度範囲35~95%RH(+5~+35℃にて) 絶縁抵抗(MΩ)100以上(DC250Vにて) 接触抵抗(mΩ)200以下(初期値) 電気定格DC30V 0.1A、DC3.5V 10μA(最小電流) 耐振動(誤動作)10~55Hz 複振幅 1.5mm 電気的耐久性2000ステップ以上 操作トルク(N・m)0.98×10-2以下 衝撃(誤動作)(m/s2)300以上
1個
339 税込373
翌々日出荷
バリエーション一覧へ (2種類の商品があります)

1個
899 税込989
翌々日出荷から51日以内出荷
バリエーション一覧へ (3種類の商品があります)

おすすめ人気ランキング