5,199件中 1,681~1,720件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
5日以内出荷

コイル電圧 = 24V dc。接点構成 = DPDT。取り付けタイプ = DINレール。極数 = 2。ターミナルタイプ = ねじV。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 22.2mA。動作時間 = 15ms。BBJ、BEAB、CSA、DEMKO、FIMKO、GOST、NEMKO、RINA、SEMKO、SEV、カナダではUL認定コンポーネント、VDE. 48シリーズ. Finder 48 シリーズリレーインターフェイスモジュールは、 PLC や電子システムに最適なインターフェイスです。. 特長と利点. 接触抵抗: 50 mΩ 機械的寿命: ACタイプ: 10 x 10 ;sup>6 ;/sup>回、DCタイプ: 20 x 10 ;sup>6 ;/sup>回 寸法: H78.6 mm x W15.8 mm x D76 mm プラスチック製保持クリップを使用して、リレーを瞬時に取り出し可能 電源ステータス表示及び EMC Coil Suppression モジュール プッシュイン及びねじ止め端子です. 交換用リレーには、品番351-572など(Finder 40シリーズ)があり、コイル電圧、コンタクト構成、及び定格が元のタイプと一致する品番を選択すること
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
5日以内出荷

コイル電圧 = 24V ac。接点構成 = 4PDT。取り付けタイプ = DINレール。極数 = 4。入力電圧 Min = 19.2V。ターミナルタイプ = ねじV。奥行き = 86.9mm。高さ = 78.4mm。長さ = 27mm。シリーズ = 58 Series。接点材質 = 銀合金。入力電流 = 53mA。動作時間 = 10ms。BBJ、BEAB、CSA、DEMKO、FIMKO、GOST、NEMKO、RINA、SEMKO、SEV、カナダではUL認定コンポーネント、VDE. 58シリーズ. Finder 58 シリーズリレーインターフェイスモジュールは、 PLC や電子システムに最適なインターフェイスです。. 特長と利点. 4PCOコンタクト構成 接触抵抗: 50 mΩ 動作温度範囲: -40 → +70 ℃ 寸法: H76 mm x W27 mm x D73 mm 機械的寿命: DCタイプ: 50 x 10 ;sup>6 ;/sup>回、ACタイプ: 20 x 10 ;sup>6 ;/sup>回. 交換用リレーには、品番385-913など(Finder 55シリーズ)があり、コイル電圧が元のタイプと一致する品番を選択すること
RoHS指令(10物質対応)対応
1個
5,898 税込6,488
5日以内出荷

コイル電圧 = 12V dc。接点構成 = 4PDT。取り付けタイプ = DINレール。極数 = 4。入力電圧 Min = 9.6V。ターミナルタイプ = ねじV。奥行き = 86.9mm。高さ = 78.4mm。長さ = 27mm。シリーズ = 58 Series。接点材質 = 銀合金。入力電流 = 86mA。寸法 = 15.8 x 75.3 x 78.6mm。BBJ、BEAB、CSA、DEMKO、FIMKO、GOST、NEMKO、RINA、SEMKO、SEV、カナダではUL認定コンポーネント、VDE. 58シリーズ. Finder 58 シリーズリレーインターフェイスモジュールは、 PLC や電子システムに最適なインターフェイスです。. 特長と利点. 4PCOコンタクト構成 接触抵抗: 50 mΩ 動作温度範囲: -40 → +70 ℃ 寸法: H76 mm x W27 mm x D73 mm 機械的寿命: DCタイプ: 50 x 10 ;sup>6 ;/sup>回、ACタイプ: 20 x 10 ;sup>6 ;/sup>回. 交換用リレーには、品番385-913など(Finder 55シリーズ)があり、コイル電圧が元のタイプと一致する品番を選択すること
RoHS指令(10物質対応)対応
1個
5,460 税込6,006
5日以内出荷

コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
5日以内出荷

コイル電圧 = 24V dc。接点構成 = 4PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 7A。極数 = 4。コイル抵抗 = 600 Ω。コイル電力 = 1W。コイルと接点間の耐電圧 = 4kV。デュアル = シングル
RoHS指令(10物質対応)対応
1個
2,298 税込2,528
7日以内出荷

コイル電圧 = 6V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 90.7mm。高さ = 87mm。長さ = 6.2mm。シリーズ = 39 Series。接点材質 = 銀合金。寿命 = 60 x 103サイクル℃。39シリーズ - EMRねじ止め端子. Finder 39シリーズの電気機械式リレーインターフェイスモジュールのシリーズ。リレーには高いスイッチング能力があります。. 幅6.2 mmの省スペース型 16極のジャンパリンク接続 一体型コイル表示及び保護回路 プラスチック製クリップで保持力に優れ、取り外しが簡単 デュアルスクリューヘッド (ブレード+クロス) 端子 35 mm DINレール取り付け
RoHS指令(10物質対応)対応
1個
4,298 税込4,728
5日以内出荷

コイル電圧 = 24V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 10.4mA。復帰時間 = 6ms。Finder インターフェイスリレーモジュールFinder インターフェイスリレーモジュールは、 24 V dc Coil と SPDT 1C/O コンタクト構成を備えた革新的な超小型電気機械装置です。この細設計のインターフェイスリレーは、 PLC との間で制御信号を送信するためのカップリングエレメントとして機能します。多数の認定を取得しているため、世界中のさまざまな用途で役立ちます。小型の電気キャビネットやその他の産業用途向けの高密度ソリューションを実現し、パネルの設置を最適化します。この電気機械式リレーモジュールは設置面積が小さいため、省スペースが不可欠な用途に最適です。特長と利点コンタクト定格電圧は 250 V ac 、スイッチング電流は 6 A です 入力回路と出力回路、及び電圧供給は、完全に電気的に絶縁されています プラスチック製保持クリップでリレーを瞬時に取り出し可能 一体型コイル表示及び保護回路 動作温度範囲: -40 → 70 ° C オプションで硬質金めっきを施した AgNi コンタクト ねじ止めタイプ Terminal Connection DIN レールタイプ取り付け用途パッケージ機器 交通信号の制御 自動販売機 プログラマブルコントローラ 配電用の制御パネルです ラベル貼り機 ボトリング工場 産業用プロセス制御 モータ制御用途 電気的絶縁 電子制御間の信号マッチング認定IP20等級 CE認証 CSA認定 EAC 認定 cRUus 認定
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
5日以内出荷

コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 15.2mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder インターフェイスリレーモジュールFinder インターフェイスリレーモジュールは、 12 V dc Coil 及び SPDT 1C/O コンタクト構成の革新的な超小型電気機械装置です。この細設計のインターフェイスリレーは、 PLC との間で制御信号を送信するためのカップリングエレメントとして機能します。多数の認定を取得しているため、世界中のさまざまな用途で役立ちます。小型の電気キャビネットやその他の産業用途向けの高密度ソリューションを実現し、パネルの設置を最適化します。この電気機械式リレーモジュールは設置面積が小さいため、省スペースが不可欠な用途に最適です。特長と利点コンタクト定格電圧は 250 V ac 、スイッチング電流は 6 A です 入力回路と出力回路、及び電圧供給は、完全に電気的に絶縁されています プラスチック製保持クリップでリレーを瞬時に取り出し可能 一体型コイル表示及び保護回路 動作温度範囲: -40 → 70 ° C オプションで硬質金めっきを施した AgNi コンタクト ねじ止めタイプ Terminal Connection DIN レールタイプ取り付け用途パッケージ機器 交通信号の制御 自動販売機 プログラマブルコントローラ 配電用の制御パネルです ラベル貼り機 ボトリング工場 産業用プロセス制御 モータ制御用途 電気的絶縁 電子制御間の信号マッチング認定IP20等級 CE認証 CSA認定 EAC 認定 cRUus 認定
RoHS指令(10物質対応)対応
1個
2,598 税込2,858
5日以内出荷

電圧 = 250V ac。併用可能製品 = 55.34 Series Relay。シリーズ = 94。コンタクト数 = 14A。UL、C-UL認定、VDE. 55シリーズリレー. 汎用用途向けのFinder 55シリーズミニチュアリレーです。. 特長 / 利点. テストボタンとメカニカルインジケータ. ac/dcコイル. カドミウム不使用コンタクト. 寸法: H 39.5、W 20.6、D 27.5. 機械的寿命: AC: 2 x 10 ;sup>7 ;/sup>、DC: 5 x 10 ;sup>7 ;/sup>. 動作温度範囲: -40 → +85 ℃. 幅広いアクセサリも用意. 銀ニッケルコンタクト(カドミウム不使用). RTI規格の防塵保護等級. 94シリーズのソケットとの併用向け
RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

電圧 = 250V ac。併用可能製品 = 55.34, 85.04, 55.32シリーズリレー。シリーズ = 94。コンタクト数 = 14A。UL、C-UL認定、VDE. 55シリーズリレー. 汎用用途向けのFinder 55シリーズミニチュアリレーです。. 特長 / 利点. テストボタンとメカニカルインジケータ. ac/dcコイル. カドミウム不使用コンタクト. 寸法: H 39.5、W 20.6、D 27.5. 機械的寿命: AC: 2 x 10 ;sup>7 ;/sup>、DC: 5 x 10 ;sup>7 ;/sup>. 動作温度範囲: -40 → +85 ℃. 幅広いアクセサリも用意. 銀ニッケルコンタクト(カドミウム不使用). RTI規格の防塵保護等級. 94シリーズのソケットとの併用向け
RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

電圧 = 12V dc。併用可能製品 = 34.51シリーズリレー。シリーズ = 93。コンタクト数 = 5A。Finder リレーソケットFinder 5 ピン DIN レール取り付けソケットには、スプリングクランプリードがあります。定格電流は 6 A 、定格電圧は 250 V ac です。ソケット式リレーは保持され、シンプルなプラスチッククリップを使用してイジェクトされます。このリレーソケットは 34.51 リレーシリーズで使用されます。特長と利点誘電体コンタクトは 6 kV です 絶縁抵抗は 1000 M Ω です 動作温度範囲: -40 → 70 ° C ねじなし Terminal Socket SPDTコンタクト構成用途Coil 保護回路認定CSA認定 UL認定 VDE認定 IP20等級
RoHS指令(10物質対応)対応
1個
2,998 税込3,298
5日以内出荷

電圧 = 6→24V dc。併用可能製品 = 34.81, 34.51シリーズリレー。シリーズ = 93。定格電流 = 6A。Finder リレーソケットFinder 5 ピン DIN レール取り付けソケットには、ねじ Terminal リードが付いています。定格電流は 6 A 、定格電圧は 250 V ac です。このリレーソケットは、 34.81 及び 34.51 のリレーシリーズで使用されます。特長と利点絶縁耐性: 6 kV 絶縁抵抗は 1000 M Ω です 動作温度範囲: -40 → 70 ° C ねじトルクは 0.5 nm です ワイヤストリップの長さは 10 mm です用途Coil 保護回路認定CSA認定 UL認定 VDE認定 IP20等級
RoHS指令(10物質対応)対応
1個
1,698 税込1,868
5日以内出荷

電圧 = 250V ac。併用可能製品 = 40.52, 40.61, 44.52, 44.62, 40.51シリーズリレー。シリーズ = 95。コンタクト数 = 8A。Finder リレーソケットFinder DIN レール取り付けソケットには、ねじ Terminal リードが付いています。定格電流が 10 A 、定格電圧が 250 V ac です。ソケット式リレーは保持され、単純なクリップを使用してイジェクトされます。このリレーソケットは、 40.51 、 40.52 、 40.61 、 44.52 、 44.62 シリーズリレーと併用します。特長と利点誘電体コンタクトは 6 kV です 絶縁抵抗は 1000 M Ω です 動作温度範囲: -40 → 70 ° C ねじトルクは 0.5 nm です ワイヤストリップの長さは 7 mm です用途Coil 保護回路 リレーシリーズ 40.52 、 40.61 、 44.52 、 44.62認定CE認証 CSA認定 IP20等級 UL認定
RoHS指令(10物質対応)対応
1個
1,698 税込1,868
5日以内出荷

電圧 = 250V ac。併用可能製品 = 55.34, 55.32シリーズリレー。シリーズ = 94。コンタクト数 = 11A。UL、C-UL認定、VDE. 55シリーズリレー. 汎用用途向けのFinder 55シリーズミニチュアリレーです。. 特長 / 利点. テストボタンとメカニカルインジケータ. ac/dcコイル. カドミウム不使用コンタクト. 寸法: H 39.5、W 20.6、D 27.5. 機械的寿命: AC: 2 x 10 ;sup>7 ;/sup>、DC: 5 x 10 ;sup>7 ;/sup>. 動作温度範囲: -40 → +85 ℃. 幅広いアクセサリも用意. 銀ニッケルコンタクト(カドミウム不使用). RTI規格の防塵保護等級. 94シリーズのソケットとの併用向け
RoHS指令(10物質対応)対応
1個
369 税込406
5日以内出荷

電圧 = 250V ac。併用可能製品 = 55.33。シリーズ = 94。定格電流 = 10A。RS品番666-7987は黒色. 55シリーズリレーのアクセサリ. ソケット、 Coil インジケータ、 EMC 抑制モジュールなどの Finder 55 シリーズリレーアクセサリです. 特長と利点. 選択したモジュールに応じて、次の機能を提供できます。. Coil back emf on switch-off. Coil がいつ通電されているかを示す LED 表示. Coil 端子全体に適用される逆極性保護. Coil 回路の面倒な漏洩電流をバイパスします
RoHS指令(10物質対応)対応
1個
659 税込725
7日以内出荷

電圧 = 24V dc。併用可能製品 = 38.62, 38.52シリーズリレー。シリーズ = 93。取り付けタイプ = DINレール。VDE、Gost. アクセサリIDラベルについては ; 386-4447 386-4447 を、接続バスバーについては ; 386-4453 386-4453 を参照. 38シリーズ - ねじ止め及びねじなし端子. PLC及び電子システムに最適なインターフェイス 寸法: H89.7 x W14 x D77.1 mm AgNiコンタクト 動作温度範囲: -40 → +55 ℃
RoHS指令(10物質対応)対応
1個
3,940 税込4,334
5日以内出荷

電圧 = 250V ac。併用可能製品 = 55.33。シリーズ = 94。コンタクト数 = 11A。RS品番666-7987は黒色. 55シリーズリレーのアクセサリ. ソケット、 Coil インジケータ、 EMC 抑制モジュールなどの Finder 55 シリーズリレーアクセサリです. 特長と利点. 選択したモジュールに応じて、次の機能を提供できます。. Coil back emf on switch-off. Coil がいつ通電されているかを示す LED 表示. Coil 端子全体に適用される逆極性保護. Coil 回路の面倒な漏洩電流をバイパスします
RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

電圧 = 250V ac。併用可能製品 = 55.33シリーズリレー。シリーズ = 94。定格電流 = 10A。Finder リレーソケットFinder 11 ピン DIN レール取り付けソケットには、 Coil が通電されていることを示す LED 表示があります。定格電流が 10 A 、定格電圧が 250 V ac です。キットには、金属製の固定クリップが含まれています。このリレーソケットは、 55.33 シリーズリレーと併用します。特長と利点面倒な漏洩電流を受けます 誘電体コンタクトは 2 kV です 逆極性保護 Coil back emf on switch OFF ねじトルクは 0.5 nm です ワイヤストリップの長さは 8 mm です用途Coil 保護回路認定CE認証 CSA認定 UL認定 VDE認定
RoHS指令(10物質対応)対応
1個
1,650 税込1,815
5日以内出荷

電圧 = 250V ac。シリーズ = 95。取り付けタイプ = 基板実装A。CE; CSA; UL (Canada ; US). 95シリーズ - ソケット / アクセサリ. Finder 95シリーズリレーと併用するように設計されているソケット及びアクセサリ製品です。
RoHS指令(10物質対応)対応
1袋(3個)
749 税込824
7日以内出荷

電圧 = 250V ac。併用可能製品 = 56.34。シリーズ = 96。コンタクト数 = 8A。CE、CSA、VDE、IMQ. 96ソケット(品番 ; 245-5727 245-5727 など)を使用. 4PDTミニチュアパワーリレー - シリーズ56.34. ロック可能なテストボタン メカニカルインジケータ 動作温度: -40 → +70 ℃ 寸法: H37.6 x W27.7 x D40.8 mm
RoHS指令(10物質対応)対応
1個
810 税込891
5日以内出荷

電圧 = 250V ac。併用可能製品 = 46.52シリーズリレー。シリーズ = 97。コンタクト数 = 8A。46シリーズリレーソケット及びアクセサリ. DINレール / 表面実装ソケット、保持 / リリースクリップ コイルとコンタクト間の絶縁: 6 kV (1.2/50 μs) 最大ワイヤサイズ: 2 x 2.5 mm
コイル定格電圧(V)AC250 取付方式DINレール シリーズ97 Series コンタクト数8 RoHS指令(10物質対応)対応 併用可能製品46.52シリーズリレー スイッチング電流(A)8
1個
1,398 税込1,538
5日以内出荷

電圧 = 250V ac。併用可能製品 = 56.32。シリーズ = 96。定格電流 = 12A。CE、CSA、VDE、IMQ. 96シリーズソケット(品番 ; 245-5711 245-5711 )を使用. DPDTミニチュアパワーリレー - シリーズ56.32. ロック可能なテストボタン メカニカルインジケータ 動作温度: -40 → +70 ℃ 寸法: H 37.7 mm x W 27.7 mm x D 20.7 mm
RoHS指令(10物質対応)対応
1個
1,098 税込1,208
7日以内出荷

電圧 = 250V ac。併用可能製品 = 46.61 及び 46.52 シリーズリレー。シリーズ = 97。コンタクト数 = 5A。46シリーズリレーソケット及びアクセサリ. DINレール / 表面実装ソケット、保持 / リリースクリップ コイルとコンタクト間の絶縁: 6 kV (1.2/50 μs) 最大ワイヤサイズ: 2 x 2.5 mm
RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

電圧 = 250V ac。併用可能製品 = 40.31シリーズリレー。シリーズ = 95。定格電流 = 10A。Finder リレーソケットFinder 5 ピン DIN レール取り付けソケットには、ねじ Terminal リードが付いています。定格電流が 10 A 、定格電圧が 250 V ac です。キットには、金属製の固定クリップが含まれています。このリレーソケットは、 40.31 リレーシリーズと併用します。特長と利点誘電体コンタクトは> 6 kV です 絶縁抵抗は 1000 M Ω です 動作温度範囲: -40 → 70 ° C用途Coil 保護回路認定CE認証 CSA認定 IP20等級 UL認定
RoHS指令(10物質対応)対応
1個
1,460 税込1,606
5日以内出荷

電圧 = 250V ac。併用可能製品 = 56.32。シリーズ = 96。定格電流 = 15A。CE、CSA、VDE、IMQ. 96シリーズソケット(品番 ; 245-5711 245-5711 )を使用. DPDTミニチュアパワーリレー - シリーズ56.32. ロック可能なテストボタン メカニカルインジケータ 動作温度: -40 → +70 ℃ 寸法: H 37.7 mm x W 27.7 mm x D 20.7 mm
RoHS指令(10物質対応)対応
1個
670 税込737
5日以内出荷

電圧 = 250V ac。併用可能製品 = 56.34シリーズリレー。シリーズ = 96。取り付けタイプ = DINレールA。CE、CSA、VDE、IMQ. 96ソケット(品番 ; 245-5727 245-5727 など)を使用. 4PDTミニチュアパワーリレー - シリーズ56.34. ロック可能なテストボタン メカニカルインジケータ 動作温度: -40 → +70 ℃ 寸法: H37.6 x W27.7 x D40.8 mm
RoHS指令(10物質対応)対応
1個
2,298 税込2,528
5日以内出荷

電圧 = 250V ac。併用可能製品 = 60.12。シリーズ = 90。取り付けタイプ = DINレールA。多機能リレー及びタイマーモジュールソケット. 60シリーズリレーに適合
RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷

電圧 = 250V ac。併用可能製品 = 34.51。アクセサリタイプ = ソケット。シリーズ = 93 Series。コンタクト数 = 5。Finder インターフェイスリレーモジュールFinder インターフェイスリレーモジュールは、 24 V ac/dc Coil を搭載した革新的な超小型ソリッドステートデバイスです。この細設計のインターフェイスリレーは、 PLC との間で制御信号を送信するためのカップリングエレメントとして機能します。多数の認定を取得しているため、世界中のさまざまな用途で役立ちます。小型の電気キャビネットやその他の産業用途向けの高密度ソリューションを実現し、パネルの設置を最適化します。このソリッドステートリレーモジュールはフットプリントが小さいため、省スペースが必須の用途に最適です。特長と利点最大スイッチング電流: 6 A 250 V ac 動作温度範囲: -40 → 70 ° C ねじ止めタイプ Terminal Connection DIN レールタイプ取り付け用途産業用プロセス制御 モータ制御用途 電気的絶縁 電子制御間の信号マッチング認定IP20等級 CE認証 CSA認定 EAC 認定 cRUus 認定 cULus 認定
RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

併用可能製品 = 40.31シリーズ、40.41シリーズ。アクセサリタイプ = クリップ。シリーズ = 95 Series。CE; CSA; UL (Canada ; US). 95シリーズ - ソケット / アクセサリ. Finder 95シリーズリレーと併用するように設計されているソケット及びアクセサリ製品です。
RoHS指令(10物質対応)対応
1袋(3個)
1,698 税込1,868
7日以内出荷

電圧 = 250V ac。併用可能製品 = 40.52, 40.61, 44.52, 44.62, 40.51シリーズリレー。シリーズ = 95。Finder リレーソケットFinder 8 ピン DIN レール取り付けソケットには、ねじ Terminal リードが付いています。定格電流が 10 A 、定格電圧が 250 V ac です。キットには、金属製の固定クリップが含まれています。このリレーソケットは、 40.51 、 40.52 、 40.61 、 44.52 、 44.62 リレーシリーズと併用します。特長と利点絶縁耐性: 6 kV 絶縁抵抗は 1000 M Ω です 動作温度範囲: -40 → 70 ° C ねじトルクは 0.5 nm です用途Coil 保護回路認定CE認証 CSA認定 UL認定 IP20等級
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
5日以内出荷

コイル電圧 = 230V ac。接点構成 = 4PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 7A。極数 = 4。ラッチ = なし。ターミナルタイプ = 簡易接続。最大スイッチング電圧 AC = 400V ac。長さ = 27.7mm。コイル抵抗 = 17000Ω。コイル電力 = 1W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 1.75 kVA
RoHS指令(10物質対応)対応
1個
2,298 税込2,528
5日以内出荷

コイル電圧 = 230V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 7250Ω。コイル電力 = 1.3W。シリーズ = 60 Series℃。最大スイッチング電源 AC = 2.5 kVA
RoHS指令(10物質対応)対応
1個
2,798 税込3,078
7日以内出荷

コイル電圧 = 110V dc。接点構成 = 4PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 12A。極数 = 4。ラッチ = なし。ターミナルタイプ = 簡易接続。最大スイッチング電圧 AC = 400V ac。長さ = 27.7mm。コイル抵抗 = 10400Ω。コイル電力 = 2W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 3 kVA。46 / 56シリーズ - 鉄道用途向けリレー. 鉄道用途向けに特別に設計された46 / 56シリーズのプラグインパワーリレー. 8 A、2極 12 A、2及び4極 DCコイル、拡張レンジ UNI CEI 11170-3 (材料の火災に対する保護)、EN 61373 (ランダムな振動や衝撃に対する耐性、カテゴリ1、クラスB)、EN 50155 (温度や湿度に対する耐性、TXクラス)に準拠 カドミウム不使用 異なるコンタクト材質のオプション コイルEMC抑制モジュール 97シリーズのソケットやアクセサリに最適
RoHS指令(10物質対応)対応
1個
8,400 税込9,240
5日以内出荷

コイル電圧 = 110V dc。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 9420Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
1個
4,020 税込4,422
5日以内出荷

コイル電圧 = 110V ac。接点構成 = 4PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 7A。極数 = 4。ラッチ = なし。ターミナルタイプ = 簡易接続。最大スイッチング電圧 AC = 400V ac。長さ = 27.7mm。コイル抵抗 = 4000Ω。コイル電力 = 1W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 1.75 kVA
RoHS指令(10物質対応)対応
1個
3,040 税込3,344
5日以内出荷

コイル電圧 = 110V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 1600Ω。コイル電力 = 1.3W。シリーズ = 60 Series℃。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
1個
4,150 税込4,565
5日以内出荷

コイル電圧 = 48V dc。接点構成 = 4PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 7A。極数 = 4。ラッチ = なし。ターミナルタイプ = 簡易接続。最大スイッチング電圧 AC = 400V ac。長さ = 27.7mm。コイル抵抗 = 2400Ω。コイル電力 = 1W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 1.75 kVA。Finder ノンラッチリレーFinder 55 シリーズ 4 極プラグイン取り付けノンラッチングリレーのコンタクト構成は 4PDT です。48 V dc Coil で動作し、スイッチング電流は 7 A です。特長と利点銀ニッケルカドミウム不使用コンタクトです Coil power Coil の抵抗は 140 Ω です ロック可能なテストボタン メカニカルフラグインジケータ認定UL認定 C-UL 認定 VDE認定 CSA認定
RoHS指令(10物質対応)対応
1個
2,798 税込3,078
5日以内出荷

コイル電圧 = 48V dc。接点構成 = 3PDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 3。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 1770 年Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA
RoHS指令(10物質対応)対応
1個
4,250 税込4,675
5日以内出荷

コイル電圧 = 48V dc。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 1770 年Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA
RoHS指令(10物質対応)対応
1個
4,150 税込4,565
5日以内出荷