仕様●最大定格電流:5A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom K●動作周波数:50/60Hz●長さ:78.7mm●奥行き:29.5mm●高さ:74.1mm●寸法:78.7 x 29.5 x 74.1mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7154-11
仕様●最大定格電流:40A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:ねじ付きボルト●相数:1●シリーズ:Corcom K●動作周波数:50/60Hz●長さ:135.6mm●奥行き:38.9mm●高さ:106.7mm●寸法:135.6 x 38.9 x 106.7mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7133-18
仕様●最大定格電流:20A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom K●動作周波数:50/60Hz●長さ:85.1mm●奥行き:38.9mm●高さ:85.1mm●寸法:85.1 x 38.9 x 85.1mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7122-05
仕様●最大定格電流:40A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:ねじ付きボルト●相数:1●シリーズ:Corcom K●動作周波数:50/60Hz●長さ:135.6mm●奥行き:38.9mm●高さ:106.7mm●寸法:135.6 x 38.9 x 106.7mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7122-92