材質(アクチュエータ)真鍮クロムめっき接触抵抗(mΩ)20スイッチ動作ラッチ機械的寿命6 x 10^4OperationsRoHS指令(10物質対応)対応装着方式PCBコンタクトのコンフィギュレーション単極双投(SPDT)アクチュエータ長さ(mm)5.5ターミナルタイプ表面実装コンタクト定格電流(mA)400@20V
DP/DPL Series Piano DIP Switches<br />A range of PCB SPST DIP switches<br />DP series have short keys and DPL are the long key type<br />Upto 10 way Operation force 400gf max 2mm Stroke 25mA 24Vdc, switching rating 100mA 50Vdc, non switching rating