小型振動モータエクセン(1件のレビュー)当日出荷
超小型オールステンレス振動モーターで、機密性が高く水洗いが可能です。ボルト2本で取り付け可能なコンパクト設計です。耐水構造なので湿気の多い所へも取り付けられます。振子カバーも通風口のない密閉構造なので、モーター自身の騒音はほとんどありません。容器保護等級IP66「耐水型」のため屋外やホコリが多い場所での設置が可能です。
用途粉粒体のホッパーやシュートなどの閉塞解消に。トラスコ品番421-6491質量(kg)1.8出力(kW)0.01種類振動モーター取付方式脚取付極数2周波数(Hz)50/60電圧(V)100電源単相取付ボルトM6振動数(50/60Hz)46.5/56.9電流(A)(50/60Hz)0.26/0.21遠心力(kN)最大:0.05(50Hz)/0.07(60Hz)
『メカニカル部品/機構部品』には他にこんなカテゴリがあります