中間スイッチ(防雨型)AC125V/14A EA940CBシリーズエスコ翌日出荷
14A以上使用すると通電を遮断する過負荷保護付です。※取付けは入力(プラグ)側、出力(機器)側に注意してください。直径7mm~10.9mmまでの電線に取付けることができます。
仕様●定格:14A・AC125V●保護機能:過負荷保護付●防水規格:IPX3●適用電線規格:Φ7~10.9mm●材質:本体/耐熱ABS樹脂●色:緑●重量(g):64●付属品:圧着端子(2.0mm2用)×4個/本体固定ビス(M3×20mm)×4本/スイッチ固定ビス(M3×10mm)×2本/端子接続ビス(M4×6mm)×4本/アース接続端子(2mm2用)×1個●サイズ(W×D×H)mm:38×34×120●スイッチのない機器をスイッチ付きに!アズワン品番65-9313-77
中間スイッチ(防雨型)AC125V/14A EA940CBシリーズエスコ翌日出荷
14A以上使用すると通電を遮断する過負荷保護付です。※取付けは入力(プラグ)側、出力(機器)側に注意してください。直径7mm~10.9mmまでの電線に取付けることができます。
仕様●定格:14A・AC125V●保護機能:過負荷保護付●防水規格:IPX3●適用電線規格:Φ7~10.9mm●材質:本体/耐熱ABS樹脂●色:黒●重量(g):64●付属品:圧着端子(2.0mm2用)×4個/本体固定ビス(M3×20mm)×4本/スイッチ固定ビス(M3×10mm)×2本/端子接続ビス(M4×6mm)×4本/アース接続端子(2mm2用)×1個●サイズ(W×D×H)mm:38×34×120●スイッチのない機器をスイッチ付きに!アズワン品番65-9313-78
タップ(USB充電ポート付/雷サージ対応)エスコ翌日出荷
スマートフォン、タブレット等を超速充電できるPD(パワーデリバリー)対応!最大20Wまでの給電が可能。※USB Type-Cポートのみ使用時。差込口が3方向に分かれているのでプラグ同士が干渉しにくい設計です。火災防止機能搭載(耐雷サージ機能・耐トラッキングカバー)。
使用温度範囲(℃)-10~40ポート数2出力USB:Type-Aポート:DC5V 3.1A Type-Cポート:DC5V 3A / DC9V 2.22A / DC12V 1.67A 2ポート同時使用時:DC5V 3.1A定格100V/14A/1400Wコンセント個数3個口コンセント形状2P寸法(幅W×奥行D×高さH)(mm)約28×45×86機能耐雷サージ機能・耐トラッキングカバープラグ形状スイングプラグ
『パソコン/周辺機器』には他にこんなカテゴリがあります