長ストロークダイヤルゲージPeacock(尾崎製作所)(2件のレビュー)当日出荷から14日以内出荷
長ストローク20mmで一般的な長ストロークダイヤルゲージです。ステムはSK焼入れ鋼の使用により、ハードな使用にも耐える強い強度をもっています。耐衝撃機構(ショックプルーフ)により、スピンドルの急激な押し上げから歯車を保護します。
測定範囲(mm)20目量(mm)0.01測定力(N)2以下ステム径(Φmm)8戻り誤差(μm)5指示誤差[1/2回転](μm)10指示誤差[1回転](μm)15指示誤差[全測定範囲](μm)25測定子X-1寸法J(Φmm)8(0~-0.03)繰返し精密度(μm)4指示誤差[1/10回転](μm)8
導電テスターLisle(ライル)税込¥4,838¥4,398
温度表示器佐藤計量器製作所税込¥131,780¥119,800