SWING ARM DESK FAN(スウィングアームデスクファン)ダルトン8日以内出荷
美しくも力強いメタルボディの卓上ファン見た目によらずパワフルな風を生み出す充電式デスクファン。メタルの魅力が詰まった美しい佇まいが所有感を満たします。高さと角度を自在に調整できる伸縮性のあるスイングアームで、風向きは360度、風量は3段階の調整が可能。デスク上やリラックススペースでフレキシブルに風を送ります。折りたためば省スペースで収納できる、コンパクトさも兼ね備えた抜け目のない小型ファンです。【風量の変更】操作スイッチを押すたびに風量が切り替わります。OFF→弱→中→強→OFF
用途デスクの上など付属品USBケーブル(AtoC)×1、六角レンチ×1材質本体/スチール(クロームメッキ)、アーム/アルミニウム、ブレード/ポリプロピレン寸法(mm)175~295×Φ144色クローム/ブラック消費電力(W)6電源USB電源(DC5V2A)風量(m3/min)最大約9連続使用時間(時間)(満充電時)弱:5、中:3、強:2充電時間約3時間内蔵電池リチウムイオン充電池3.7V2200mAh8.14Wh