IC LATCH OCT TRANSP D 20SOTexas Instruments5日以内出荷
3ステート出力、8ビット、トランスペアレントDタイプラッチ
その他【パッケージ/ピン】SOP/20寸法(mm)12.6×5.3×1.95チャンネル数8出力電流(mA)【高レベル】-6【低レベル】32RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+85動作供給電圧(V)4.5~5.5出力タイプ3ステート
IC TXRX NON-INVERT 5.5V 24DIPTexas Instruments5日以内出荷
3ステート出力、8チャンネル、レジスタトランシーバー
その他【パッケージ/ピン】PDIP/24寸法(mm)31.64×6.73×4.57チャンネル数8出力電流(mA)【高レベル】-32【低レベル】64RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+85動作供給電圧(V)4.5~5.5出力タイプ3ステート
IC REG BUCK 5V 3A TO220-5Texas Instruments5日以内出荷
4V~60V、3A、低部品点数の降圧レギュレータ
降圧型(バック)スイッチング・レギュレータのすべてのアクティブ機能を内蔵したモノリシックICで、優れたラインおよび負荷レギュレーションで3Aの負荷を駆動できます。
その他【パッケージ/ピン】TO-220/5寸法(mm)10.16×8.51出力電圧(V)5入力電圧(V)4.0~60周波数【スイッチング】52kHz出力電流3A動作温度範囲(℃)-40~+125出力数1
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-67
IC OCTAL D TRANSP LATCH 20-TSSOPTexas Instruments13日以内出荷
IC OCTAL D TRANSP LATCH 20-TSSOP
仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:6ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-69
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-68
IC BUFFER INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-52
IC REG BUCK 5V 3A TO220-5Texas Instruments13日以内出荷
IC REG BUCK 5V 3A TO220-5
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):4V●電圧 - 入力(最大):40V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:52kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:スルーホール●パッケージ/ケース:TO-220-5●サプライヤデバイスパッケージ:TO-220-5アズワン品番67-0406-39
IC BUFFER INVERT 5.5V 20TSSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 5.5V 20TSSOP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-79
IC BUF NON-INVERT 5.5V 20TSSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 20TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-53
IC BUFFER NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0411-24
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:200MHz●V印加時、最大CLあたりの最大伝搬遅延:6.6ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):250μA●入力静電容量:3.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-54
IC REG LINEAR 5V 800MA TO252-3Texas Instruments13日以内出荷
仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):15V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):1.2V @ 800mA●電流 - 出力:800mA●電流 - 静止(Iq):5mA●電流 - 供給(最大):10mA●PSRR:75dB(120Hz)●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-252-3、DPak(2リード + タブ)、SC-63●サプライヤデバイスパッケージ:TO-252-3アズワン品番67-0441-21
IC REG LINEAR 5V 100MA TO252-3Texas Instruments13日以内出荷
IC REG LINEAR 5V 100MA TO252-3
仕様●出力構成:ポジティブ●出力タイプ:固定●レギュレータ数:1●電圧 - 入力(最大):30V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電圧ドロップアウト(最大):0.6V @ 100mA●電流 - 出力:100mA●電流 - 静止(Iq):120μA●電流 - 供給(最大):14mA●PSRR:-●制御機能:-●保護機能:過電流、過温度●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:TO-252-3、DPak(2リード + タブ)、SC-63●サプライヤデバイスパッケージ:TO-252-3アズワン品番67-0407-61
IC TXRX INVERT 5.25V 20DIPTexas Instruments13日以内出荷
IC TXRX INVERT 5.25V 20DIP
仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-63
IC REG BOOST 5V 1.2A 10VSONTexas Instruments13日以内出荷
IC REG BOOST 5V 1.2A 10VSON
仕様●機能:ステップアップ●出力構成:ポジティブ●トポロジ:ブースト●出力タイプ:固定●出力数:1●電圧 - 入力(最小):0.3V●電圧 - 入力(最大):5.5V●電圧 - 出力(最小/固定):5V●電圧 - 出力(最大):-●電流 - 出力:1.2A(スイッチ)●周波数 - スイッチング:1.25MHz~1.65MHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:10-VFDFN露出パッド●サプライヤデバイスパッケージ:10-VSON(3x3)アズワン品番67-0410-94
IC BUFFER INVERT 5.5V 20SOTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0441-61
IC BUF NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0450-68
IC BUFFER INVERT 5.25V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 5.25V 20SO
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-51
IC BUFFER INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、48mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0450-67
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●IC TXRX NON-INVERT 5.5V 20DIP●仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0457-70
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0408-89
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0438-80
IC TXRX NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20SO
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-90
IC BUF NON-INVERT 5.5V SOT23-5Texas Instruments13日以内出荷
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:1●入力タイプ:-●出力タイプ:プッシュプル●電流 - 出力高、低:32mA、32mA●電圧 - 供給:1.65V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0361-50
IC BUF NON-INVERT 5.5V 14TSSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 14TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0384-93
IC BUFFER INVERT 5.5V 20TSSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 5.5V 20TSSOP
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-76
IC BUF NON-INVERT 5.5V 48SSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 48SSOP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:48-BSSOP(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:48-SSOPアズワン品番67-0408-46
IC BUF NON-INVERT 5.5V 14SSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 14SSOP
仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-69
IC BUF NON-INVERT 5.5V 48SSOPTexas Instruments欠品中
IC BUF NON-INVERT 5.5V 48SSOP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:48-BSSOP(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:48-SSOPアズワン品番67-0408-47
IC BUF NON-INVERT 5.25V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0439-76
IC BUF NON-INVERT 5.25V 14DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-69
IC BUFFER INVERT 5.25V 20SSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 5.25V 20SSOP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0409-60
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:3mA、24mA; 15mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-15
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります