アンダーソンコネクター30Aマリンテック15日以内出荷
プラグとソケットの区別が無いユニークな構造摩耗や腐食に強く、キャンプやマリンなど屋外での環境でも安心バッテリー関連機器・ソーラー・フォークリフトの接続などに!電流により大きさが異なるため、誤篏合を防止アンダーソン連結式コネクタなので、必要な極数にカスタマイズ可能!外装部分はポリカーボネート製(PC)プラグ・ソケットの区別が無いため、結線・篏合ミスを防ぐケーブル取り付けタイプ・定格電流30A圧着・圧接取り付け赤黒1セット絶縁設計で耐久性に優れ、振動や衝撃にも強い!ハウジング(外カバー)は色分けされていてプラスとマイナスを直感的に識別できる!アリ溝構造でコネクタ同士をしっかり固定し、誤接続防止!600Vまでの高電流に対応CEマーク取得済
寸法(mm)15×9×9色赤/黒電圧(V)~600、耐絶縁試験電圧:500MΩ定格電流(A)30ケーブル~12AWG保持力(N)接触:30実装タイプケーブルマウント
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
D3000シリーズ用工具TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))税込¥109,978~¥99,980~