仕様●入数:1リール(3000個入り)●静電容量:10μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X6S●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+105℃
仕様●入数:1リール(2000個入り)●静電容量:10μF●電圧:10V dc●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.2 x 1.6 x 1.6mm●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●シリーズ:GCJ●動作温度 Max:+125℃アズワン品番65-6952-78
仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+105℃アズワン品番65-7192-73
仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7197-89
仕様●入数:1リール(1000個入り)●静電容量:100μF●電圧:10V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-6944-76
仕様●入数:1リール(10000個入り)●静電容量:10μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7120-53
仕様●入数:1リール(3000個入り)●静電容量:10μF●電圧:10V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:2 x 1.25 x 1.25mm●自動車規格:AEC-Q200●奥行き:1.25mm●高さ:1.25mm●シリーズ:GCM●動作温度 Max:+125℃アズワン品番65-7191-04
仕様●入数:1リール(1000個入り)●静電容量:100μF●電圧:6.3V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X7U●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Min:-55℃アズワン品番65-6952-39
仕様●入数:1リール(1000個入り)●静電容量:47μF●電圧:16V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±10%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+105℃アズワン品番65-6944-35
仕様●入数:1リール(1000個入り)●静電容量:220μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Min:-55℃アズワン品番65-7194-90
仕様●入数:1リール(1000個入り)●静電容量:220μF●電圧:6.3V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-6953-77
仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:4V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7191-43
仕様●入数:1リール(3000個入り)●静電容量:10μF●電圧:25V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7S●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+125℃アズワン品番65-6950-60
仕様●入数:1リール(2000個入り)●静電容量:10μF●電圧:50V dc●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 1.6 x 1.6mm●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●シリーズ:GRT●動作温度 Max:+85℃アズワン品番65-7092-15
仕様●入数:1リール(3000個入り)●静電容量:100μF●電圧:6.3V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-6953-08