エアーリベッターLOBSTER(ロブスター/エビ印/ロブテックス)当日出荷
強さと優しさを兼ね備えた次世代エアーリベッター誕生!握りやすさを形にした2色成形樹脂グリップエアー供給口が左右交換可能ロングストロークシリンダーカップに保護カバーを装着マンドレル飛び出し防止シャッター搭載
セット内容ノーズピース(Φ2.4、Φ3.2、Φ4.0、Φ4.8)、ガイドパイプ(Φ2.4、Φ3.2用)、ガイドパイプカラー(Φ4.0、Φ4.8用)ストローク(mm)19質量(kg)1.25(カバーを除く)使用空気圧力(MPa)0.5~0.6騒音値(dB)(等価騒音レベルLAeq)75以下リベット使用範囲(mm)Φ2.4、Φ3.2、Φ4.0、Φ4.8取扱説明書(2.58MB)寸法1(mm)290寸法2(mm)267寸法3(mm)112寸法4(mm)38寸法5(mm)57寸法6(mm)51工具引張力(kN)9.0(空気圧0.6MPa、吸引時)