2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Festo のオン / オフバルブ He-1-D-MAXI-24 は、サービスユニットと併用します。ハウジング素材はアルミダイキャスト、シールとしてはニトリルゴム製です。銅と PTFE は不使用です。設計構造ピストンスライド 作動電気のタイプ シーリング原理ソフト 排気機能がスロットルで
仕様●カップリングジェンダー:オス●ネジ接続:G 1/8●メーカーシリーズ:NPHS-S6-M-G18 ( NPHS-S6-M-G18●接続タイプ:ネジ●スレッドサイズ:1/8●ニップルホース接続:1/8インチ●材質:スチール●コード番号:203-8532 アズワン品番65-8010-53
1袋(10個)
12,649 税込13,914
欠品中

Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
1セット
9,998 税込10,998
7日以内出荷
バリエーション一覧へ (7種類の商品があります)